-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
18 to 30 V ac
- Dimensions and Weight
-
- Size
-
4.7 in (L) x 1.1 in (W) x 4.4 in (H)
- Descriptions
-
- Description
-
1H/1C Non-Prog. T-Stat
- Product Type
-
Thermostat
- Long Description
-
Thermostat, LCD Display Type, Wall/Junction Box Mounting Type, +32 to +105°F;0 to +41°C Operating Temperature Range, 4.7 in (L) x 1.1 in (W) x 4.4 in (H) Size, 18 to 30 V ac Voltage Rating
- Short Description
-
Thermostat, 18 to 30 V ac, LCD, 4.7 x 1.1 x 4.4 in
- Additional Information
-
- Operating Temperature Range
-
+32 to +105°F;0 to +41°C
- Display Type
-
LCD
- Mounting Type
-
Wall/Junction Box
- Manufacturer Information
-
- Brand
-
PRO1 IAQ INC
- Manufacturers Part Number
-
T801
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Thermostats, Thermostat Accessories
- Packaging
-
- Weight per each
-
1
- Carton
-
1
- Package
-
10
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.