RH2BULDC24V - Relay Plug-In DPDT 10A 24VDC

IDC

  • $13.62 (Each)
  • $13.62 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RH2BULDC24V
Manufacturer's Part Number
Description
Relay Plug-In DPDT 10A 24VDC
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019503
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.62 (Each)
Stock Availability
North Austin
0
Austin RDC
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RELAY PLUG-IN DPDT 10A 24VDC
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat