30076 - Wiretwist Wire Connector, WT6 Red, 100/Box

Ideal

  • $0.21 (Each)
  • $0.21 (Each)

  • $21.42 (Per 100)

  • $214.20 (Per 1,000)
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
30076
Manufacturer
Ideal
Manufacturer's Part Number
30-076
Description
Wiretwist Wire Connector, WT6 Red, 100/Box
Ideal, Wire Connector, Wire-Nut, Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Conductor Range: 18 - 12 Awg, Min 2-18 Max 4-14 W/ 1-18, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Model Number: 76B, Flammability Rating: Ul 94V-2
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250300761 / 0783250300761 / 00783250300761
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.21 (Each)
Carton
$21.42 (Per 100)
Standard Packaging
$214.20 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
40,699
Resources
Images
 
 
30076 - Small Image
 
30076 - Large Image
Brochures
 
 
30076 - Brochure
Other Links
 
 
30076 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat