30082 - Powerplug Disconnect, Model 182, 2-Wire, 100/Box

Ideal

  • $1.65 (Each)
  • $1.65 (Each)

  • $165.27 (Per 100)
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
30082
Manufacturer
Ideal
Manufacturer's Part Number
30-082
Description
Powerplug Disconnect, Model 182, 2-Wire, 100/Box
Ideal, Luminaire Disconnect, Powerplug, Solid 2-Wire, Wire Size: 18 Awg Solid, Amperage Rating: 3, 1.3, 1, 0.75, 0.60 Amp, Voltage Rating: 120, 277, 347, 480, 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 182, Flammability: Ul 94V-0, Current Interruption: 10 Cycles Mint, Strip Length: 3/8 In Plus or Minus 1/16 In, Number Of Circuits: 2 or 3, Mating or Unmating Force: 3 - 8 LBF, Temperature Rating: 105 Deg C
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
783250656721 / 0783250656721 / 00783250656721
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.65 (Each)
Carton
$165.27 (Per 100)
Resources
Images
 
 
30082 - Small Image
 
30082 - Large Image
Brochures
 
 
30082 - Brochure
Other Links
 
 
30082 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120, 277, 347, 480, 600
Wire Size
18 AWG Solid
amperage rating
3, 1.3, 1, 0.75, 0.60
Material
Nylon Housing, Copper Alloy Contacts
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
Model 182 2 Pole Disc 100PK
Description
POWERPLUG DISCONNECT, MODEL 182, 2-WIRE, 100/BOX
Features
Patented design allows for safe mating and demating of connectorAvailable in 2-pole, 3-pole, 4-pole, and 6-pole modelsIndustry leading connector for LED retrofit kitsBoth halves are touch-safe? per UL 2459Push-in technology results in quicker connections, saving time and increasing productivityFits through 1/2 in. knockoutKits available for all lighting installation and maintenance needsThe PowerPlug Luminaire Disconnect features patented IDEAL push-in technology that quickly locks wires in place. It helps
extra long description
IDEAL 30-082 MODEL 182 2 POLE DISC
Long Description
IDEAL, Luminaire Disconnect, PowerPlug, Solid 2-Wire, Wire Size: 18 AWG Solid, Amperage Rating: 3, 1.3, 1, 0.75, 0.60 AMP, Voltage Rating: 120, 277, 347, 480, 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 182, Flammability: UL 94V-0, Current Interruption: 10 Cycles Mint, Strip Length: 3/8 IN Plus Or Minus 1/16 IN, Number Of Circuits: 2 Or 3, Mating Or Unmating Force: 3 - 8 LBF, Temperature Rating: 105 DEG C
Special Features
Features: Meets CEC And NEC Code Changes For Non-Residential Fluorescent Luminaires With Ballasts; Perfect For OEM Or Retrofit Lighting Applications; Push-In Technology Results In Quicker Connections, Saving Time And Increasing Productivity; Passes UL 2459 & CSA 182.3 Finger Probe Requirements; Fits Through 1/2 In. KnockoutPieces Pull Apart Safely And Easily; 3/8 In. Strip Length Indicator; Low Profile Design; Model: 182; Flammability: UL 94V-0; Current Interruption: 10 Cycles Mint; Strip Length: 3/8 IN Pl
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-082
GTIN
00783250656721
UPC
783250656721
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Solid 2-Wire
Packaging
Weight per each
0.9
Carton
100
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
Application
For 1-Ballast Fixture Retrofits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat