301361 - Weatherproof Wire Conn, 61 Gray/Org

Ideal

  • $0.74 (Each)
  • $0.74 (Each)

  • $741.57 (Per 1,000)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
301361
Manufacturer
Ideal
Manufacturer's Part Number
30-1361
Description
Weatherproof Wire Conn, 61 Gray/Org
Model 61, Gray-Org 1000 BX
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250756308 / 0783250756308 / 00783250756308
Weight per unit
5.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$741.57 (Per 1,000)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
301361 - Small Image
 
301361 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray-Orange
Descriptions
Description
WEATHERPROOF WIRE CONN, 61 GRAY/ORG
Extra Long Description
IDEAL 30-1361 WP MODEL 61,GRAY-ORG
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsSwept wing design is built for comfort and efficiencyEliminates the need for heat-shrink or excessive tapingTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Models 61 and 63 approved for bonding and grounding applicationsFor use in damp/wet location or above-grade applications
Long Description
MODEL 61,GRAY-ORG 1000 BX
Product Type
WP Model 61, Gray-Org 1000 BX
Special Features
Silicone-based sealant protects against moisture and corrosion. Easy to apply pre-filled twist-on wire connectors
Additional Information
Quantity
Box of 1000
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1361
GTIN
00783250756308
UPC
783250756308
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Model 61® Connector
Packaging
Weight per each
5.3
Carton
1000
Uses, Certifications, and Standards
Application
Handles wire sizes from #22 to #14 AWG copper. Minimum of 2 #20 AWG. Maximum of 2 #14 AWG.
Standard
UL Listed to 486D for use with damp/wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat