30144 - Twister Pro Wire Conn, 344 Red/Tan, 50/Box

Ideal

  • $8.19 (Per 50)
  • $0.16 (Each)

  • $8.19 (Per 50)

  • $81.94 (Per 500)

  • $163.89 (Per 1,000)
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
30144
Manufacturer
Ideal
Manufacturer's Part Number
30-144
Description
Twister Pro Wire Conn, 344 Red/Tan, 50/Box
Ideal, Wire Connector, Twister Pro, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 4/10 Awg Max, Number Of Conductors: 2 to 4, Material: Flame-Retardant Polypropelene, Color: Red/Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 344
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250707812 / 0783250707812 / 00783250707812
Weight per unit
0.475 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.16 (Each)
Carton
$8.19 (Per 50)
Standard Packaging
$81.94 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
4,900
Resources
Images
 
 
30144 - Small Image
 
30144 - Large Image
 
30144 - Video
Brochures
 
 
30144 - Brochure
Other Links
 
 
30144 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat