3015L35J - In-Sure Lever Conn 10AWG Model L35 5-Port, 125/Jar

Ideal

  • $131.21 (Each)
  • $131.21 (Each)

  • $787.26 (Per 6)

In-Stock: 750 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3015L35J
Manufacturer
Ideal
Manufacturer's Part Number
30-15L35J
Description
In-Sure Lever Conn 10AWG Model L35 5-Port, 125/Jar
In-Sure Lever Conn, 5-Port, 125/JR
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/EAN/GTIN
783250756513 / 0783250756513 / 00783250756513
Weight per unit
0.0035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.21 (Each)
Standard Packaging
$787.26 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
750
Resources
Images
 
 
3015L35J - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
In-Sure Lever Conn, 5-Port, 125/Jr
Product Type
In-Sure® Lever Wire Conn, Model L35 5-Port, 125/JR
Features
The In-Sure® 10 AWG Lever Connector provides the perfect solution for joining solid and stranded wires. A 22 - 10 AWG wire range is the widest today's market has to offer providing extraordinary application versatility. Plus, an all-new lever design delivers ease of opening and strong bite providing connection security while reducing wear and tear on hands.
Description
IN-SURE LEVER CONN 10AWG MODEL L35 5-PORT, 125/JAR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-15L35J
GTIN
00783250756513
UPC
783250756513
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0035
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 750

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
250 View Store

* All prices subject to change.

Begin Live Chat