30642 - Twister Wire Conn, Model 342 Gray, 250/Bag

Ideal

  • $148.88 (Per 250)
  • $0.60 (Each)

  • $148.88 (Per 250)

  • $595.53 (Per 1,000)

  • $1,488.82 (Per 2,500)
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
30642
Manufacturer
Ideal
Manufacturer's Part Number
30-642
Description
Twister Wire Conn, Model 342 Gray, 250/Bag
Ideal, Wire Connector, Twister, Conductor Range: 18 - 6 Awg, 3/14 Awg Min, 2/8 Awg With 2/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Gray, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Wire Type: Cu/Cu, Model Number: 342
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250306428 / 0783250306428 / 00783250306428
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.60 (Each)
Carton
$148.88 (Per 250)
Standard Packaging
$1,488.82 (Per 2,500)
Stock Availability
Local Store
Find nearby stock
All Stores
15,750
Resources
Images
 
 
30642 - Small Image
 
30642 - Large Image
 
30642 - Video
Brochures
 
 
30642 - Brochure
Other Links
 
 
30642 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,750

Location search:

A-L

Location Stock Available
Avondale
500 View Store

M-Z

Location Stock Available
Sulphur Springs
2,250 View Store
These alternate items can be purchased instead of 30642.
Jump To:

Similar Items

Similar items are close alternatives to 30642, though they may not be 100% alike.

Twister Connector, Gray Insulation Color, 1 to 6 Conductors, 600 V Ac, 0.01 LB
  • Our Part #: 30342
  • Lenexa Availability: 500
  • Total Availability: In Stock
  • MFR Part #: 30-342
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($26.12) · 500 ($261.18) ·
30342 - Ideal

Lenexa Availability: In Stock

Total Availability: In Stock

Book Price

$26.12

Per 50

QTY:
Each
Add
3M™ Performance Plus™ Wire Connectors Are Designed With A Uniquely Flexible Spri...
  • MFR Part #: BG+JUG
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 250 ($154.90) · 2,000 ($1,239.24) ·
BG+JUG - Minnesota Mining (3M)

Check local availability

Total Availability: In Stock

Book Price

$154.91

Per 250

QTY:
Each
Add
TWISTER 342 GRAY, 15K DRUM
  • MFR Part #: 30-842
  • GTIN: 00783250308422
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 30642 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HP1501 Etcon 00051033130240
13-2H2 Gardner Bender 00032076024796
30-342 Ideal Industries 783250303427
30-642 Ideal Industries 783250306428
23188 Morris 00601986231886
WWC-G NSi Industries 00662381141415
WWC-G-B NSi Industries 00662381141408

* All prices subject to change.

Begin Live Chat