31087 - Tuff-Grip Pro 100' S-Class W/ Non-Conductive Tip

Ideal

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31087
Manufacturer
Ideal
Manufacturer's Part Number
31-087
Description
Tuff-Grip Pro 100' S-Class W/ Non-Conductive Tip
Ideal 31-087 Tuff-Grip Pro 100'S-CL
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310876 / 0783250310876 / 00783250310876
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Plano
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
31087 - Large Image
 
31087 - Small Image
Brochures
 
 
31087 - Brochure
Other Links
 
 
31087 - Other
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
100 Feet
Width
3/15IN Diameter
Descriptions
Product Type
Tuff-Grip Pro 100'S-Clas W NCT
Features
S-Class Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip Pro, as
Description
TUFF-GRIP PRO 100' S-CLASS W/ NON-CONDUCTIVE TIP
Long Description
IDEAL 31-087 TUFF-GRIP PRO 100'S-CL
Special Features
Smooth nylon jacket provides great handling around bends. Superior tip design provides optimal strength and reduces wire stress during pulling.
Additional Information
tape end
Non-conductive eyelet
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-087
GTIN
00783250310876
UPC
783250310876
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
S-Class® Fiberglass Fish Tapes
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
3.4
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area