31092 - Zoom Fish Tape, 100' W/Eyelet

Ideal

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31092
Manufacturer
Ideal
Manufacturer's Part Number
31-092
Description
Zoom Fish Tape, 100' W/Eyelet
Ideal, Fish Tape, Zoom, Tuff-Grip Pro, Length: 100 FT, Tape End: Eyelet, Material: Stainless Steel Strand, Nylon Jacket, Case Diameter: 12 In, Replacement Tape: 31-093, Diameter: 3/16 In
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310920 / 0783250310920 / 00783250310920
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
31092 - Small Image
 
31092 - Large Image
Brochures
 
 
31092 - Brochure
Other Links
 
 
31092 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel Strand, Nylon Jacket
Dimensions and Weight
Length
100
Descriptions
Description
ZOOM FISH TAPE, 100' W/EYELET
Product Type
Fish Tape, Ideal, Zoom, Tuff-Grip Pro, 100.000 FT Len, Eyelet Tap
extra long description
IDEAL 31-092 Fish Tape,IDEAL,Zoom,T
Features
Zoom Fish Tapes are the ideal blend of flexibility and strength. Its round shape provides ease of maneuverability through multiple or difficult bends, while its core of 19 strands of stainless steel provide enough strength for even the toughest pulls. Zoom Fish Tapes are like a one-stop-shop, offering the greatest flexibility to accommodate many applications any electrician might be working in. It's a good choice for wet or corrosive environments due to its unique design and material composition. Also exce
Long Description
IDEAL, Fish Tape, Zoom, Tuff-Grip Pro, Length: 100 FT, Tape End: Eyelet, Material: Stainless Steel Strand, Nylon Jacket, Case Diameter: 12 IN, Replacement Tape: 31-093, Diameter: 3/16 IN
Special Features
Features: 19 Strands Of Stainless Steel; Ultrahard Nylon Jacket Adds Slipperiness, Protects Cables And The User's Hands; Excellent For Corrogated Plastic Conduit; Excellent For Multiple Bends Or Wet/Corrosive Work Environment; Case Diameter: 12 IN; Replacement Tape: 31-093; Diameter: 3/16 IN
Additional Information
tape end
Eyelet
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-092
GTIN
00783250310920
UPC
783250310920
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
For Corrogated Plastic Conduit, For Multiple Bends Or Wet/Corrosive Work Environment
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat