35078 - Powerblade Drill Powered Cable Cutter

Ideal

  • $1340.17 (Each)
  • $1,340.17 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35078
Manufacturer
Ideal
Manufacturer's Part Number
35-078
Description
Powerblade Drill Powered Cable Cutter
Powerblade Cable Cutter, Voltage Rating: 12 V Minimum, Capacity: Up to 750 MCM Hard-Drawn Copper, Up to 1000 MCM Aluminum, Rugged Metal Housing
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112723 - Power shears
UPC/EAN/GTIN
783250601752 / 0783250601752 / 00783250601752
Weight per unit
9.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,340.17 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
35078 - Small Image
 
35078 - Large Image
Brochures
 
 
35078 - Brochure
Other Links
 
 
35078 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 V Minimum
Descriptions
Description
POWERBLADE DRILL POWERED CABLE CUTTER
Extra Long Description
IDEAL 35-078 DRILL POWERED CABLE CU
Features
PowerBlade Cable cutter cuts copper cable up to 750 MCM and aluminum cable up to 1000 MCM. It features heavy-duty gears and hardened rounded blades of professional quality that minimizes cable distortion. Cutter requires minimum voltage rating of 12 Volts for drilling that accepts 3/8 in. of drive shaft. It offers low speed RPM setting.
Long Description
PowerBlade Cable Cutter, Voltage Rating: 12 V Minimum, Capacity: Up To 750 MCM Hard-Drawn Copper, Up To 1000 MCM Aluminum, Rugged Metal Housing
Product Type
Drill Powered Cable Cutter
Special Features
Extremely versatile: fits almost any drill (12 V minimum); Cuts up to 750 MCM hard-drawn copper, 1000 MCM aluminum; Heavy-duty gears and specially hardened blades for professional quality; Rounded blade design minimizes cable distortion during cutting; No need to mess with battery packs or special chargers, this tool works with the drill you already carry; Drill not included
Additional Information
Housing
Rugged Metal
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-078
GTIN
00783250601752
UPC
783250601752
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight per each
9.6
Carton
1
Uses, Certifications, and Standards
Capacity
Up To 750 MCM Hard-Drawn Copper, Up To 1000 MCM Aluminum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat