353028 - 8" Diagonal Cutting Plier, Smart Grip

Ideal

  • $79.00 (Each)
  • $79.00 (Each)
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
353028
Manufacturer
Ideal
Manufacturer's Part Number
35-3028
Description
8" Diagonal Cutting Plier, Smart Grip
Smart-Grip High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Ergonomic, Cushion-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Plier, Standard Nose, Operation: Standard Cutting, For General Use
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/EAN/GTIN
783250582754 / 0783250582754 / 00783250582754
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.00 (Each)
Resources
Other Links
 
 
353028 - Other
Brochures
 
 
353028 - Brochure
Images
 
 
353028 - Small Image
 
353028 - Large Image
Attachments
 
 
353028 - Specification Sheet
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
High-Carbon Steel
Dimensions and Weight
Overall Length
8
Descriptions
Description
8" DIAGONAL CUTTING PLIER, SMART GRIP
Product Type
Diagonal-Cutting Plier, Ideal, Smart-Grip, High-Leverage, 8.000
Features
Knife-to-Knife blades provide excellent cutting performanceHigh-leverage design provides more cutting powerThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Straight handle Smart-Grip model features an integral spring which can be deployed or stored as needed. Angled head model is shaped for optimum staple pulling leverage.
Long Description
Smart-Grip High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 IN, Ergonomic, Cushion-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Plier, Standard Nose, Operation: Standard Cutting, For General Use
Special Features
Drop-forged, high-carbon steel construction withstands toughest applications; Knife-to-anvil blades never need resharpening; Induction-hardened blades cut hardened wire, bolts and ACSR; High-leverage design provides 40 PCT more cutting power; Smart-Grip handles are resistant to perspiration, water, oil and chemicals and provide a sure grip even when wet; Lifetime guarantee
Additional Information
plier type
Diagonal
Handle Type
Ergonomic, Cushion-Grip, Vinyl Coated
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-3028
sub brand
Smart-Grip
GTIN
00783250582754
UPC
783250582754
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High-Leverage Diagonal-Cutting Pliers
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
For General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat