44818 - Plug Lockout, 220/250V, 1/Card

Ideal

  • $47.06 (Each)
  • $47.06 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44818
Manufacturer
Ideal
Manufacturer's Part Number
44-818
Description
Plug Lockout, 220/250V, 1/Card
Ideal, Plug Lockout, Material: Durable Plastic Body, Voltage Rating: 110 V, Length: 3-1/2 In, Width: 2 In, Capacity: Up to 3/8 In Shackles
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121906 - Plug and cord lockout
UPC/EAN/GTIN
783250448180 / 0783250448180 / 00783250448180
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.06 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Brochures
 
 
44818 - Brochure
Images
 
 
44818 - Small Image
 
44818 - Large Image
Other Links
 
 
44818 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
110
Material
Durable Plastic Body
Dimensions and Weight
Width
2
Length
3-1/2
Descriptions
Description
PLUG LOCKOUT, 220/250V, 1/CARD
Product Type
Plug Lockout, Ideal, Durable Plastic Bdy, 110 V, 3-1/2 In Len, 2.
extra long description
IDEAL 44-818 Plug Lockout,Ideal,Dur
Features
IDEAL Plug Lockouts feature durable plastic bodies that resist wear, chemical, and job-site abuse. They can accommodate cable ties or padlocks (with up to 3/8-in. shackles). Plug Lockouts also accommodate a variety of electrical plug and cord sizes to avoid accidental connection or disconnection. Lockout is RoHS compliant.
Long Description
IDEAL, Plug Lockout, Material: Durable Plastic Body, Voltage Rating: 110 V, Length: 3-1/2 IN, Width: 2 IN, Capacity: Up To 3/8 IN Shackles
Special Features
Features: Accommodate A Variety Of Electrical Plug And Cord Sizes To Prevent Accidental Connection Or Disconnection; Durable Plastic Body Resists Wear, Chemicals And Abuse; Accommodates Cable Ties Or Padlocks With Up To 3/8 IN Shackles; Capacity: Up To 3/8 IN Shackles
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-818
GTIN
00783250448180
UPC
783250448180
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available
Gainesville
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat