774016 - Toggle Switch, Heavy Duty, DPDT, On-Off-On, Screw

Buchanan

  • $19.65 (Each)
  • $19.65 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
774016
Manufacturer
Buchanan
Manufacturer's Part Number
Description
Toggle Switch, Heavy Duty, DPDT, On-Off-On, Screw
Toggle Switch, 2 Poles, 10 A;20 A, 125/227 V Ac, DPDT Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Screw Connection, Hole Mount, Nickel Plated (Bushing), 1.300 In (L) X 0.760 In (W) X 0.800 In (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
781789740164 / 0781789740164 / 00781789740164
Weight per unit
0.11 L
Price & Packaging
Minimum Order Quantity
1
Unit
$19.65 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
774016 - Small Image
 
774016 - Large Image
 
774016 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0