777111 - IDE

777111 - Indicator Light, Red, 125V, Raised

Ideal

  • $8.52 (Each)
  • $8.52 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    777111
    Manufacturer
    Ideal
    Manufacturer's Part Number
    777111
    Description
    Indicator Light, Red, 125V, Raised
    Ideal, Indicator Light, Raised, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 Milamp Max, Color: Red Lens, Average Life: 25000 HR, Mounting: 1/2 In Diameter, Operating Temperature: Nylon Body: 140 Deg C, Polycarbonate Lens: 135 Deg C, Bezel: 0.100 In Height, Flammability Rating: 94V-2, Material: Nylon Body With Raised Transparent Polycarbonate Lens and Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 In Wire Leads, Lamp Height: 0.200 In
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie  Mark as Incorrect
    Suggest a New Category
    Classification
    Rotary Disconnects
    UNSPSC
    39121534 - Indicator or pilot lights
    UPC/EAN/GTIN
    783250606122 / 0783250606122 / 00783250606122
    Weight per unit
    0.1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $8.52 (Each)
    Resources
    Images
     
     
    777111 - Small Image
     
    777111 - Large Image
     
    777111 - Large Image
     
    777111 - Large Image
    Specifications Sheets
     
     
    777111 - Specification Sheet
    Attachments
     
     
    777111 - Specification Sheet
     
    777111 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    0.3333
    Voltage Rating
    125
    amperage rating
    2m
    Material, Color, and Finish
    Color
    Red
    Descriptions
    Product Type
    Indicator Light, Ideal, Raised, Csa, Ul Listed, Vde Certified, 1/3
    Features
    Nylon body with raised transparent polycarbonate lens and stainless steel bezel, 94V-2 flammability rating1/2 in. mounting diameterLamp voltage is AC/DCOperating Temperature: -- Nylon Body: 140°C -- Polycarbonate lens: 135°C
    Description
    INDICATOR LIGHT, RED, 125V, RAISED
    Long Description
    IDEAL, Indicator Light, Raised, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 MILAMP Max, Color: Red Lens, Average Life: 25000 HR, Mounting: 1/2 IN Diameter, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 IN Wire Leads, Lamp Height: 0.200 IN
    Special Features
    Features: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, 94V-2 Flammability Rating; Lamp Voltage Is AC/DC; 1/2 IN Mounting Diameter; Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate lens: 135 DEG C; Bezel: 0.100 IN Height; Flammability Rating: 94V-2; Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel; Lamp Type: Neon; Termination Style: 6 IN Wire Leads; Lamp Height: 0.200 IN
    Additional Information
    average life
    25000
    Manufacturer Information
    Brand
    Ideal
    Manufacturers Part Number
    777111
    GTIN
    00783250606122
    UPC
    783250606122
    Taxonomies, Classifications, and Categories
    Type
    RAISED
    Category Description
    Rotary Disconnects
    Packaging
    Weight per each
    0.1
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    1/2 IN Diameter
    standard
    CSA, UL Listed, VDE Certified
    Operating Temperature
    Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 777111

    Type in the slang term you'd like to suggest.

* All prices subject to change.