839301 - Vinyl Insul Butt Splice, Yellow 12-10 Awg, 25/Box

Ideal

  • $18.62 (Per 25)
  • $0.74 (Each)

  • $18.62 (Per 25)

  • $74.48 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
839301
Manufacturer
Ideal
Manufacturer's Part Number
83-9301
Description
Vinyl Insul Butt Splice, Yellow 12-10 Awg, 25/Box
Ideal, Splice Terminal, Vinyl Butt, Size: 12 to 10 Awg, Material: Brass, Finish: Tin-Plated, Voltage Rating: 600 V Max, Temperature Rating: 75 Deg C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
783250490462 / 0783250490462 / 00783250490462
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.74 (Each)
Carton
$18.62 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
839301 - Small Image
 
839301 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Voltage Rating
600 V Max
Material, Color, and Finish
Finish
Tin-Plated
Dimensions and Weight
Size
12 To 10
Descriptions
Description
VINYL INSUL BUTT SPLICE, YELLOW 12-10 AWG, 25/BOX
Extra Long Description
IDEAL 83-9301 TRM BUT SPL VINL 12-1
Features
Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for an
Long Description
IDEAL, Splice Terminal, Vinyl Butt, Size: 12 To 10 AWG, Material: Brass, Finish: Tin-plated, Voltage Rating: 600 V Max, Temperature Rating: 75 DEG C
Product Type
TRM But SPL Vinl 12-10AWG-25PK
Special Features
Features: Tin-Plated Brass Construction For Corrosion Resistance; Brazed Or Butted Seams Prevent Splitting; Funnel Entry Insulators; Beveled Barrel Openings Provide Easy Wire Entry; Clearly Marked Wire And Stud Ranges; Color-Coded Insulation
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
83-9301
GTIN
00783250490462
UPC
783250490462
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Vinyl Butt
Availability
Minimum Qty
25
Packaging
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
Standard
CUL Listed, RoHS
Temperature Rating
75
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat