839601 - Vinyl Insul Female Disconn, 12-10AWG, .250"

Ideal

  • $0.61 (Each)
  • $0.61 (Each)

  • $15.28 (Per 25)

  • $61.12 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
839601
Manufacturer
Ideal
Manufacturer's Part Number
83-9601
Description
Vinyl Insul Female Disconn, 12-10AWG, .250"
Ideal, Disconnect Terminal, Vinyl Insulated, Wire Size: 12 - 10 Awg, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.244 In Diameter, Connection: Female, Tab Size: 0.250 In X 032 In, Temperature Rating: 75 Deg C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
783250490653 / 0783250490653 / 00783250490653
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.61 (Each)
Carton
$15.28 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
839601 - Small Image
 
839601 - Large Image
 
839601 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Female
Insulation
0.244 IN Diameter
Material
Brass
Voltage Rating
300
Wire Size
12 - 10
Material, Color, and Finish
Finish
Tin-Plated
Descriptions
Description
VINYL INSUL FEMALE DISCONN, 12-10AWG, .250"
Extra Long Description
IDEAL 83-9601 TERMINAL, V FEMALE DI
Features
Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for an
Long Description
IDEAL, Disconnect Terminal, Vinyl Insulated, Wire Size: 12 - 10 AWG, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.244 IN Diameter, Connection: Female, Tab Size: 0.250 IN X 032 IN, Temperature Rating: 75 DEG C
Product Type
Terminal, V Female Disc -25PK
Special Features
Features: Tin-Plated Brass Construction For Corrosion Resistance; Brazed Or Butted Seams Prevent Splitting; Funnel Entry Insulators; Beveled Barrel Openings Provide Easy Wire Entry; Clearly Marked Wire And Stud Ranges; Color-Coded Insulation; Tab Size: 0.250 IN X 032 IN; Temperature Rating: 75 DEG C
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
83-9601
GTIN
00783250490653
UPC
783250490653
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated
Packaging
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
Standard
CUL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat