89203 - Terminal Strip, 3-Pole, 22-10 Awg

Ideal

  • $10.78 (Each)
  • $10.78 (Each)
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
89203
Manufacturer
Ideal
Manufacturer's Part Number
89-203
Description
Terminal Strip, 3-Pole, 22-10 Awg
Ideal, Terminal Strip, Wire Size: 22 - 10 Awg, Spacing: 0.562 In, Amperage Rating: 30 Amp, Voltage Rating: 600 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 3, Torque Rating: 16 In-LB, Terminal Screw Size: 3
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250892037 / 0783250892037 / 00783250892037
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.78 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
7
Resources
Images
 
 
89203 - Small Image
 
89203 - Large Image
Brochures
 
 
89203 - Brochure
Other Links
 
 
89203 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Distribution Centers

Location Stock Available
Baton Rouge
3 View Store

A-L

Location Stock Available
Gonzales
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 89203.
Jump To:

Cross Referenced

These items are similar to 89203 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
89-203 Ideal Industries 783250892037
22023 Morris 00601986220231
22123 Morris 00601986221238
TB3096-3 NSi Industries n/a

* All prices subject to change.

Begin Live Chat