89239 - 89239 12-CKT Clear Cover

Ideal

  • Special Order Item
  • $0.00 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
89239
Manufacturer
Ideal
Manufacturer's Part Number
89-239
Description
89239 12-CKT Clear Cover
Cover, Clear, Number Of Circuits: 12, For 89-200 Terminal Strip
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121424 - Terminal block covers
UPC/EAN/GTIN
783250892396 / 0783250892396 / 00783250892396
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
89239 - Small Image
 
89239 - Large Image
Attachments
 
 
89239 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Descriptions
Description
89239 12-CKT CLEAR COVER
Product Type
Cover, Clear (12 Pole)
Long Description
Cover, Clear, Number Of Circuits: 12, For 89-200 Terminal Strip
Special Features
Helps prevent contact with live terminals
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-239
sub brand
Ideal
GTIN
00783250892396
UPC
783250892396
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
CAP FITTING, 304/304L STAINLESS STEEL MATERIAL; 4 INCH NOMINAL SIZE; 4 NOMINAL SIZE - DECIMAL; 4 NOMINAL SIZE - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; FORGED PROCESS; ASTM A182 MATERIAL SPECIFICATION
Availability
Status
Inactive
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
For 89-200 Terminal Strip
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat