89507 - Terminal Strip, Shorting Block, 6-Pole, 22-6 Awg

Ideal

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
89507
Manufacturer
Ideal
Manufacturer's Part Number
89-507
Description
Terminal Strip, Shorting Block, 6-Pole, 22-6 Awg
Ideal, Terminal Strip, Wire Size: 22 - 6 Awg, Spacing: 0.625 In, Amperage Rating: 60 Amp, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number Of Circuits: 6, Torque Rating: 20 In-LB, Terminal Screw Size: 6
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250895076 / 0783250895076 / 00783250895076
Weight per unit
0.358 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
89507 - Small Image
 
89507 - Large Image
Brochures
 
 
89507 - Brochure
Other Links
 
 
89507 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22 - 6
amperage rating
60
Voltage Rating
600
Material
Nickle-Plated Brass
Descriptions
Product Type
Terminal Strip, Ideal, Csa, Ul Listed, Wire SZ: 22 - 6 Awg, Spaci
extra long description
IDEAL 89-507 Terminal Strip,Ideal,C
Features
IDEAL Terminal Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center spacings, an IDEAL terminal strip is available for virtually any job.
Description
TERMINAL STRIP, SHORTING BLOCK, 6-POLE, 22-6 AWG
Special Features
Features: Torque Rating of 20 in-lbs; Rugged base eliminates breakage; Center spacing 0.625 IN (15.9 mm); Accepts #22 to #6 AWG wire; Corrosion resistant surface plates w/ #8-32 philslot screws; Rated to 600V, 60A; Accessory jumpers available; Heavy-duty, corrosion-resistant screws, surface plates and optional hardware; Accessory hardware provides a variety of termination options; Available cover helps prevent contact with live terminals; Rugged polyester thermoplastic base (UL Rated 94V-0); Operating temp
Long Description
IDEAL, Terminal Strip, Wire Size: 22 - 6 AWG, Spacing: 0.625 IN, Amperage Rating: 60 AMP, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number Of Circuits: 6, Torque Rating: 20 IN-LB, Terminal Screw Size: 6
Additional Information
Spacing
0.625
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-507
GTIN
00783250895076
UPC
783250895076
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0.358
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat