WT411 - Wingtwist Wire Connector, WT41 Tan, 100/Box

Buchanan

  • $17.90 (Per 100)
  • $0.18 (Each)

  • $17.90 (Per 100)

  • $179.00 (Per 1,000)
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
WT411
Manufacturer
Buchanan
Manufacturer's Part Number
WT41-1
Description
Wingtwist Wire Connector, WT41 Tan, 100/Box
Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789967660 / 0781789967660 / 00781789967660
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.18 (Each)
Carton
$17.90 (Per 100)
Standard Packaging
$179.00 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
3,700
Resources
Images
 
 
WT411 - Small Image
 
WT411 - Large Image
Brochures
 
 
WT411 - Brochure
Other Links
 
 
WT411 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,700

Location search:

Distribution Centers

Location Stock Available
El Paso
600 View Store
Lubbock
1,600 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat