WT51SK - Wingtwist Wire Conn, WT51 Yellow, 25, 000/Barrel

Buchanan

  • $0.07 (Each)
  • $0.07 (Each)

  • $72.53 (Per 1,000)

  • $1,813.25 (Per 25,000)
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
WT51SK
Manufacturer
Buchanan
Manufacturer's Part Number
WT51-SK
Description
Wingtwist Wire Conn, WT51 Yellow, 25, 000/Barrel
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789624143 / 0781789624143 / 00781789624143
Weight per unit
110 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$1,813.25 (Per 25,000)
Stock Availability
Local Store
Find nearby stock
All Stores
1,224,998
Resources
Images
 
 
WT51SK - Small Image
 
WT51SK - Large Image
Brochures
 
 
WT51SK - Brochure
Other Links
 
 
WT51SK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,224,998

Location search:

Distribution Centers

Location Stock Available
Deer Park
274,998 View Store
San Antonio RDC
75,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat