PB27502N - 750MCM Alcu 2C Lug

Ilsco

  • $241.19 (Each)
  • $241.19 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB27502N
Manufacturer
Ilsco
Manufacturer's Part Number
PB2-750-2N
Description
750MCM Alcu 2C Lug
Aluminum Panelboard Lug, Dual Rated, Conductor Range 750-1/0, 2 Ports, 2 Holes, 1/2IN Bolt Size, 1-3/4IN Hole Spacing, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
00783669195415 / 00783669195415
Weight per unit
77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.19 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PB27502N - Small Image
 
PB27502N - Large Image
Attachments
 
 
PB27502N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
750MCM ALCU 2C LUG
Extra Long Description
ILSCO PB2-750-2N AL MEC 750-1/0 13/
Long Description
Aluminum Panelboard Lug, Dual Rated, Conductor Range 750-1/0, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Product Type
Al Mec 750-1/0 13/32-1 3/8 Tul 2 Hole R
Manufacturer Information
Brand
Ilsco
Manufacturers Part Number
PB2-750-2N
GTIN
00783669195415
UPC
00783669195415
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
77
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat