ET90215CE - Electronic 365DAY Astromic 120-277V

Intermatic Inc.

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET90215CE
Manufacturer
Intermatic Inc.
Manufacturer's Part Number
ET90215CE
Description
Electronic 365DAY Astromic 120-277V
Astronomic 365-Day 2-Circuit Electronic Control, 120-277 Vac, 50/60 HZ, 2-SPDT, Indoor Metal Enclosure, Ethernet Included
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Electronic Time Switches
UNSPSC
N/A
UPC/GTIN
078275124899 / 00078275124899
Weight per unit
3.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ET90215CE - Large Image
 
ET90215CE - Large Image
Attachments
 
 
ET90215CE - Specification Sheet
Brochures
 
 
ET90215CE - Brochure
Other Links
 
 
ET90215CE - Other
 
ET90215CE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 - 277
amperage rating
20
connection
Wire Lead
Dimensions and Weight
Size
7.8 HEIGHT X 5.1 WIDTH X 3.0 DEPTH IN, 198 HEIGHT X 128 WIDTH X 76 DEPTH CM
Descriptions
Long Description
Astronomic 365-Day 2-Circuit Electronic Control, 120-277 VAC, 50/60 Hz, 2-SPDT, Indoor Metal Enclosure, Ethernet Included
Special Features
Features: Automatically Detects Input Voltages between 120 and 277 VAC, Up to 4000 Events Plus Holidays Scheduling, Ethernet Capable for Upgrading Firmware and Networking Time Switches and PC Tools, Easy-to-Follow on-Screen Menu, Password Protection, Firmware Upgradeable, Schedule Review Mode, Saved Activity Log, 3 Year Warranty
Product Type
Astronomic 365-Day 2-Circuit Electronic Control, 120-277 Vac
extra long description
INT-MAT ET90215CE Astronomic 365-Da
Features
The ET90000 Series combines powerful and intuitive scheduling with truly maintenance-free convenience and included capability of a 2 hour override. The PC App and Mobile App provide real-time remote control, and the USB connection and Ethernet capabilities enable in-field updates. These products can be used to help meet Title 24 requirements.
Description
ELECTRONIC 365DAY ASTROMIC 120-277V
Additional Information
motor power
1 HP @ 120 VAC (NO), 1/4 HP @ 120 VAC (NC), 2 HP @ 240 VAC (NO), 1/2 HP @ 240 VAC (NC)
action
2 x SPDT
Contact Configuration
1 NO/1 NC
Timing Range
1 S - 365 DAYS
Contact Rating
30 AMP @ 12 - 240 VAC (General Purpose and Resistive NO Only), 20 AMP @ 12 - 240 VAC (General Purpose and Resistive NO), 10 AMP @ 12 - 240 VAC (General Purpose and Resistive NC), 20 AMP @ 28 VDC (General Purpose and Resistive NO), 10 AMP @ 28 VDC (General Purpose and Resistive NC), 20 AMP @ 120 - 277 VAC (Ballast NO), 3 AMP @ 120 - 277 VAC (Ballast NC), 5 AMP @ 12 - 240 VAC (Tungsten NO Only)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
ET90215CE
GTIN
00078275124899
UPC
078275124899
Taxonomies, Classifications, and Categories
Type
Astronomic Electronic
Packaging
Weight per each
3.92
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to +120 DEG F, -40 to +50 DEG C
Frequency Rating
50/60
standard
cULus Listed, cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed
Application
General Purpose, Lighting, HVACR
Enclosure
Type 1 Steel
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat