K4221C - 120V Photocontrol

Intermatic

  • $17.45 (Each)
  • $17.45 (Each)

  • $209.40 (Per 12)
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
K4221C
Manufacturer
Intermatic
Manufacturer's Part Number
K4221C
Description
120V Photocontrol
Photo Control, 120 V Ac, >2 W, 5-1/2 In Length, 1-9/16 In Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 0.301 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275002029 / 00078275002029
Weight per unit
0.308 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.45 (Each)
Standard Packaging
$209.40 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
286
Resources
Images
 
 
K4221C - Large Image
 
K4221C - Large Image
Specifications Sheets
 
 
K4221C - Specification Sheet
Attachments
 
 
K4221C - Specification Sheet
Other Links
 
 
K4221C - Other
360 Images
 
 
K4221C - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat