JBA40 - IPE

JBA40 - 2-1/2" J-Box Adapter

Scepter

  • $30.14 (Each)
  • $30.14 (Each)
  • $602.74 (Per 20)
  • $3,013.72 (Per 100)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    JBA40
    Manufacturer
    Scepter
    Manufacturer's Part Number
    077727
    Description
    2-1/2" J-Box Adapter
    JBA40 2 1/2" PVC Junction Box Adpt Scepter
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.  Mark as Incorrect
    Suggest a New Category
    Classification
    PVC Boxes
    UNSPSC
    39121311 - Electrical fittings
    UPC/GTIN
    622454777279 / 00622454777279
    Weight per unit
    0.22 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $30.14 (Each)
    Carton
    $30.14 (Each)
    Standard Packaging
    $602.74 (Per 20)
    Resources
    Images
     
     
    JBA40 - Small Image
     
    JBA40 - Large Image
     
    JBA40 - Large Image
    Installation Sheets
     
     
    JBA40 - Installation Sheet
    Attachments
     
     
    JBA40 - Specification Sheet
     
    JBA40 - Specification Sheet
    Brochures
     
     
    JBA40 - Brochure
     
    JBA40 - Brochure
     
    JBA40 - Brochure
    Other Links
     
     
    JBA40 - Other
     
    JBA40 - Other
     
    JBA40 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Phase
    200.000 10.000
    Material
    PVC
    Dimensions and Weight
    Size
    2 1/2"
    Descriptions
    extra long description
    IPX 077727 2 1/2" PVC JUNCTION BOX
    Description
    2-1/2" J-BOX ADAPTER
    Product Type
    2 1/2" PVC Junction Box Adpt Scepter
    Long Description
    JBA40 2 1/2" PVC JUNCTION BOX ADPT SCEPTER
    Features
    PRODUCT LINE: Scepter offers a comprehensive offering of PVC conduit fittings including adapters, couplings, elbows, access fittings, boxes, cover plates and expansion fittings - everything you need to complete a PVC conduit and fittings system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons PVC conduit fittings are chosen by contractors. Scepter PVC conduit fittings offer both high impact and tensile strength, are nonconductive and are resistant to
    Manufacturer Information
    Brand
    Scepter
    Manufacturers Part Number
    077727
    GTIN
    00622454777279
    UPC
    622454777279
    Taxonomies, Classifications, and Categories
    Category Description
    PVC BOXES
    Type
    JUNCTION BOX ADPT
    Packaging
    Weight per each
    0.22
    Carton
    1
    Package
    20
    Uses, Certifications, and Standards
    Application
    Brady?® SPC?® Absorbents
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for JBA40

    Type in the slang term you'd like to suggest.

* All prices subject to change.