F32B - ITE

F32B - Flush Panelboard Trim

Siemens

  • $169.95 (Each)
  • $169.95 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    F32B
    Manufacturer
    Siemens
    Manufacturer's Part Number
    F32B
    Description
    Flush Panelboard Trim
    Fas-Latch Front Assy 20W 32H, Flush
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Power Distribution Panelboards - Fronts & Trims  Mark as Incorrect
    Suggest a New Category
    Classification
    Power Distribution Panelboard Fronts & Trims
    UNSPSC
    39121100 - Distribution and control centers and accessories
    UPC/GTIN
    783643227125 / 00783643227125
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $169.95 (Each)
    Resources
    Images
     
     
    F32B - Small Image
     
    F32B - Large Image
     
    F32B - Large Image
    Attachments
     
     
    F32B - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Width
    20 INCH
    Height
    32 INCH
    Descriptions
    Long Description
    POWER DISTRIBUTION AND LIGHTING PANELBOARD TRIM, 20 INCH; 32 INCH; P2 SERIES PANELBOARD USED ON; FLUSH MOUNTING; NEMA 1 ENCLOSURE; SIEMENS BRAND
    Commodity Description
    Power Distribution Panelboard Fronts & Trims
    Description
    FLUSH PANELBOARD TRIM
    Product Type
    Power Distribution and Lighting Panelboard Trim
    extra long description
    20 INCH; 32 INCH; 20 INCH TYPE P1/P2 PANELBOARD USED ON; FLUSH MOUNTING; NEMA 1 ENCLOSURE; MATERIAL STEEL; APPLICABLE STANDARD UL
    Manufacturer Information
    Brand
    SIEMENS ELECTRICAL DISTRIBUTION PRODUCTS
    Manufacturers Part Number
    F32B
    GTIN
    00783643227125
    UPC
    783643227125
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    FLUSH
    Enclosure
    NEMA 1
    Used On
    P2 Series Panelboard
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for F32B

    Type in the slang term you'd like to suggest.

* All prices subject to change.