Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
1032X12GGSTFJ |
1032TC |
Manufacturer Number |
1032X12GGSTFJ |
1032TC |
Category |
Line Construction Material -
Ground Rods & Grounding System
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00705591965195 |
00781002141099 |
Weight per package |
0.0059 (lbs/each) |
0.0055 (lbs/each) |
Description |
1032X12GGSTFJ 10-32 X 1/2 HWH Type F Green Ground SCR
Peco Fasteners 10-32 X 1/2 Green Grounding Screw Type"F" 100 Per Jar
|
1032TC #10-32 X 3/8'' HH Phil Ground Screw
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, 3/8 In Length, Green, #10-32 Thread Size, #10 Awg Diameter, 0.5 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.16 (Each) |
$0.09 (Each) |
Carton/Reel |
$15.98 (100 Each) |
$8.72 (100 Each) |
Standard Packaging/Reel |
$383.52 (2400 Each) |
$8.72 (100 Each) |
|
|
|
Diameter |
- |
#10 AWG |
Length |
- |
3/8 |
Size |
- |
5/16 |
|
Description |
10-32 X 1/2 HWH TYPE F GREEN GROUND SCR |
#10-32 X 3/8'' HH PHIL GROUND SCREW |
extra long description |
PECO 1032X12GGSTFJ 10-32X1/2 HWH TY |
DOTTIE 1032TC 10-32 X 3/8" Ground S |
Features |
- |
Used to Grounding Pigtails |
Long Description |
PECO FASTENERS 10-32 X 1/2 GREEN GROUNDING SCREW TYPE"F" 100 PER JAR |
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, 3/8 in Length, Green, #10-32 Thread Size, #10 AWG Diameter, 0.5 lb |
Product Type |
10-32X1/2 HWH Typ F GRN Ground SCR 96519 |
Ground Screw |
Short Description |
- |
Ground Screw, Steel, Green, 3/8 in, #10-32, #10 |
Special Features |
- |
Features: Used to Grounding Pigtails |
|
Drive Type |
- |
Hex/Slotted/Phillips/Square |
package quantity |
- |
100 CT;1000 PK |
Thread Size |
- |
#10-32 |
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
1032X12GGSTFJ |
1032TC |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
SCREW |
Ground Machine Screw |