Nacogdoches |
5,900 |
5,900 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
10RC14 |
10RC14E |
Manufacturer Number |
10RC-14 |
10RC-14 |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210800462 |
00786210800462 |
Weight per package |
0.0059 (lbs/each) |
0.006 (lbs/each) |
Description |
10RC14 12-10 Ring Terminal
Vinyl-Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
10RC14E 12-10 Ring Terminal
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.16 In Overall Length, 0.210 In Insulation Length, 0.006 LB
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$0.65 (Each) |
$0.65 (Each) |
Carton/Reel |
$161.32 (250 Each) |
$322.65 (500 Each) |
Standard Packaging/Reel |
$161.32 (250 Each) |
$3,226.50 (5000 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
- |
Ring Terminal |
Voltage Rating |
600 V |
600 V ac |
Wire Size |
12-10 AWG |
12-10 AWG |
|
Color |
Yellow |
Yellow |
Conductor Material |
- |
Copper |
Insulation Color |
- |
Yellow |
Insulation Material |
- |
Vinyl |
|
|
Description |
12-10 RING TERMINAL |
12-10 RING TERMINAL |
extra long description |
ABB 10RC-14 INS VINYL RING TERM 12- |
ABB 10RC-14 INS VINYL RING TERM 12- |
Features |
- |
Vinyl-Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. |
Long Description |
Vinyl-Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Ring Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.16 in Overall Length, 0.210 in Insulation Length, 0.006 lb |
Product Type |
Ins Vinyl Ring Term 12-10 1/4IN Yel |
Ins Vinyl Ring Term 12-10 1/4IN Yel |
Short Description |
- |
#18 to #14 AWG Sta-Kon Ring Terminal, Insulated, 600 VAC, Bolt Hole #8 |
Special Features |
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value |
These Terminals are Self-Insulated With a PVC Insulation Sleeve Of Extra Length to Give Protection and Relieve Bending Stress at Wires Flex Point. Brazed Seam Barrel Is Serrated to Obtain High Pull-Out Value. |
|
Insulated/Non-Insulated |
- |
Insulated |
Insulation Length |
- |
0.210 in |
Maximum Conductor Size |
- |
#10 AWG |
Minimum Conductor Size |
- |
#12 AWG |
package quantity |
- |
500 CT;5000 PK |
Standards Met |
- |
UL E9809;CSA |
|
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
10RC-14 |
10RC-14 |
sub brand |
- |
Sta-Kon |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Ring Terminal |
Vinyl Insulated Ring Terminal |
|
minimum qty |
- |
50 |
Status |
- |
Inactive |
|
|
Application |
- |
Wire Termination |
standard |
UL E9809 |
UL E9809 |