Nacogdoches |
11,900 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
10RC250FE |
RC10250F |
Manufacturer Number |
10RC-250F |
RC10-250F |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121447 - Wire terminal disconnect
|
39121447 - Wire terminal disconnect
|
UPC/EAN/GTIN |
00786210800523 |
00786210874203 |
Weight per package |
0.006 (lbs/each) |
0.006 (lbs/each) |
Description |
10RC250FE 12-10 Female Disconnect
Female Disconnector, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Yellow Insulation Color, 0.006 LB
|
RC10250F 12-10 Nylon Ins Female Disc
Nylon Insulated Female Disconnect, Length 1.04 Inches, Width .29 Inches, Maximum Insulation .215, Tab Size .250X.032, Wire Range #12-#10, Color Yellow, Copper, Tin Plated, 50 Pack
|
|
Minimum Order QTY |
50 Units |
50 Units |
Unit/Foot |
$0.53 (Each) |
$2.11 (Each) |
Carton/Reel |
$267.05 (500 Each) |
$105.42 (50 Each) |
Standard Packaging/Reel |
$2,670.50 (5000 Each) |
$105.42 (50 Each) |
|
insulation |
Vinyl |
Nylon/Polyamide |
Material |
Brass |
Brass |
Terminal Type |
Disconnect Terminal |
- |
|
Color |
Yellow |
Yellow |
Conductor Material |
Brass |
- |
Finish |
Tin Plated |
Tin Plated |
Insulation Color |
Yellow |
- |
Insulation Material |
Vinyl |
- |
|
Description |
12-10 FEMALE DISCONNECT |
12-10 NYLON INS FEMALE DISC |
extra long description |
ABB 10RC-250F INS VIN FEM-250 DISC |
ABB RC10-250F INS NYL FEM-250 DISC |
Features |
Vinyl-Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. |
- |
Long Description |
Female Disconnector, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Yellow Insulation Color, 0.006 lb |
Nylon Insulated Female Disconnect, Length 1.04 Inches, Width .29 Inches, Maximum Insulation .215, Tab Size .250x.032, Wire Range #12-#10, Color Yellow, Copper, Tin Plated, 50 Pack |
Product Type |
Ins Vin Fem-250 Disc 12-10 Len 1.03 |
Ins Nyl Fem-250 Disc 12-10 Len 1.0 |
Short Description |
#22 to #18 AWG Sta-Kon Disconnector, Female, Insulated |
- |
Special Features |
Unique Construction Of The Female Disconnect Offers Long-Term Dependability. Brazed Seam Serrated Barrel Provides Maximum Tensile Strength. |
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength |
|
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#10 AWG |
- |
Minimum Conductor Size |
#12 AWG |
- |
package quantity |
500 CT;5000 PK |
- |
Standards Met |
UL E66716 |
- |
|
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
10RC-250F |
RC10-250F |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Female Disconnect |
Nylon Insulated Female Disconnect |
|
minimum qty |
50 |
50 |
Status |
Inactive |
- |
|
|
Application |
Wire Termination |
- |
standard |
UL E66716 |
UL E66716 |