Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Intermatic |
Nsi |
Catalog Number |
T101PCD82 |
1101BP |
Manufacturer Number |
T101PCD82 |
1101B-P |
Category |
Timer Controls -
Electromechanical Time Switche
|
Timer Controls -
Mechanical Time Switches
|
Classification |
Time Clocks
|
Mechanical Time Switches
|
UNSPSC |
N/A
|
39121523 - Timer controls
|
UPC/EAN/GTIN |
00078275047839 |
00786261100689 |
Weight per package |
2.367 (lbs/each) |
1.99 (lbs/each) |
Description |
T101PCD82 40A 120V SPST Plastic Clear Cover Time Clock
Clear Cover Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 X 3-3/8 X 9-3/8 In Size, 2.75 LB
|
1101BP 120V SPST Switch
Time Switch, Polycarbonate Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, SPST Contact Configuration, 120 V, 40 A, 1 Pole, Polycarbonate Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 1.99 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$129.29 (Each) |
$125.63 (Each) |
Carton/Reel |
$129.29 (1 Each) |
$125.63 (1 Each) |
Standard Packaging/Reel |
$775.74 (6 Each) |
$125.63 (1 Each) |
|
amperage rating |
40 |
- |
connection |
Teeter Type |
- |
Current Rating |
40 A |
40 A |
Material |
- |
Polycarbonate |
Phase |
- |
Single Phase |
Poles |
1 |
1 |
Voltage Rating |
125 |
120 V |
Wattage |
3 |
- |
|
Enclosure Material |
- |
Polycarbonate |
|
Size |
5-1/2 x 3-3/8 x 9-3/8 in;13.97 x 9.21 x 23.81 cm |
5-1/16 x 3-1/16 x 8-5/16 in |
|
Description |
40A 120V SPST PLASTIC CLEAR COVER TIME CLOCK |
120V SPST SWITCH |
extra long description |
INT-MAT T101PCD82 24-Hour Mechanica |
TORK 1101B-P 24 Hour Time Switch 40 |
Features |
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A. |
24 Hour Time Switch 40A 120V SPST Indoor/Outdoor Plastic Enclosure. |
Long Description |
Clear Cover Time Clock, 24 h Time Setting Mode, 1 NO Contact Form, 24 h Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 x 3-3/8 x 9-3/8 in Size, 2.75 lb |
Time Switch, Polycarbonate Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, SPST Contact Configuration, 120 V, 40 A, 1 Pole, Polycarbonate Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 x 3-1/16 x 8-5/16 in Size, 1.99 lb |
Product Type |
Clear Cover Time Clock |
Time Switch |
Short Description |
40A 120V Time Clock |
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure |
Special Features |
Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty |
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day |
|
action |
SPST |
SPST |
Base |
- |
Screw |
Connection Type |
Teeter |
- |
Contact Configuration |
1 NO |
SPST |
Contact Form |
1 NO |
- |
Contact Rating |
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten) |
120 VAC |
Enclosure Type |
- |
Indoor/Outdoor |
Maximum Operating Temperature |
+130 °F;+54 °C |
+74 °C;+165 °F |
Maximum Time Setting |
24 h |
24 h |
Minimum Operating Temperature |
-40 °F;-40 °C |
-40 °C;-40 °F |
Minimum Time Setting |
- |
75 (Min) Off;20 (Min) On |
motor power |
2 HP @ 120 VAC, 5 HP @ 240 VAC |
- |
Number of Pins |
- |
12 Pair |
Standards Met |
CCSAUS Certified;HVACR |
UL917 Listed;CSA |
Time Setting Mode |
24 h |
24 h |
Timing Range |
24 |
24 Hour |
|
|
Brand |
Intermatic Inc. |
Nsi Industries |
Manufacturers Part Number |
T101PCD82 |
1101B-P |
|
Category Description |
TIME CLOCKS |
- |
Type |
Electromechanical |
24 Hour Time Switch |
|
|
Application |
Commercial;Industrial;Residential;Outdoor;HVACR |
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan |
Enclosure |
NEMA 3R Plastic |
NEMA 3R Polycarbonate Indoor/Outdoor |
environmental conditions |
- |
-40 to 165 F |
Frequency Rating |
- |
60 Hz |
Mounting |
WALL MOUNT |
Screw Mount |
Operating Temperature |
-40 to +130 DEG F, -40 to +54 DEG C |
-40 to 165 F |
standard |
cCSAus Certified, HVACR |
UL-CSA |