Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
1111DC |
510 |
Manufacturer Number |
1111-DC |
510 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Diecast Offset & Chase Nipples
|
Diecast Offset & Chase Nipples
|
UNSPSC |
N/A
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747911117 |
00018997005106 |
Weight per package |
0.75 (lbs/each) |
0.98 (lbs/each) |
Description |
1111DC 4" Diecast Chased Nipple
Conduit Chased Nipple, 4 In Trade Size, Hex Shape, Threaded Connection, 1-1/4 In Thread Length, 5-3/16 In Width, 0.7500 LB
|
510 4" D/C Bushed Nipple
4" Conduit Nipple, Zinc Die-Cast, Provides Burr Free Entrance Into The Box. Trade Name - Chase Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$52.19 (Each) |
$0.00 (Each) |
Carton/Reel |
$521.90 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$521.90 (10 Each) |
$0.00 (5 Each) |
|
Material |
Zinc Die Cast |
Zinc |
Shape |
Hex |
- |
|
Color |
- |
Silver |
Finish |
Ball burnish |
Zinc |
|
Length |
1.625 |
5.420 |
Size |
4 |
L(5.420) x W(4.810) x H(1.358) |
Width |
5-3/16 in |
- |
|
Description |
4" DIECAST CHASED NIPPLE |
4" D/C BUSHED NIPPLE |
extra long description |
BPT 1111-DC 4" COND. NIPPLE ZINC |
ARL 510 4" CONDUIT NIPPLE |
Features |
When used with a locknut, conduit nipples serve as a short raceway between enclosures. |
- |
Long Description |
Conduit Chased Nipple, 4 in Trade Size, Hex Shape, Threaded Connection, 1-1/4 in Thread Length, 5-3/16 in Width, 0.7500 lb |
4" Conduit nipple, zinc die-cast, Provides burr free entrance into the box. Trade Name - Chase Nipple |
Product Type |
Conduit Chased Nipple |
4" Conduit Nipple |
Short Description |
Conduit Chased Nipple, 4 in, Ball Burnished/Mirror Smooth |
- |
Special Features |
- |
Provides burr free entrance into the box |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Connection Type |
Threaded |
- |
for use with |
EMT and Rigid Conduit |
- |
media |
Yes |
- |
package quantity |
10 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance |
- |
Thread Length |
1-1/4 in |
- |
|
|
Brand |
Bridgeport |
ARLINGTON |
Manufacturers Part Number |
1111-DC |
- |
|
Category Description |
DIECAST OFFSET & CHASE NIPPLES |
DIECAST OFFSET & CHASE NIPPLES |
Type |
Conduit Nipple |
Conduit Nipple |
|
|
|
Application |
When Used with a Locknut, Conduit Nipples Serve as a Short Raceway Between Enclosures |
- |
standard |
cULus |
UL and CSA |
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
Call nearest store for Item Price
|