Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
14LWSS |
LWS14 |
Manufacturer Number |
14LWSS |
LWS14 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161801 - Locking washers
|
31161801 - Locking washers
|
UPC/EAN/GTIN |
00705591710689 |
00781002699729 |
Weight per package |
0.0022 (lbs/each) |
0.003 (lbs/each) |
Description |
14LWSS 1/4 Lock Washer 304 SS
Lock Washer, Stainless Steel, 1/4 In (Id) Diameter, 18-8 Material Grade, 0.062 In Thickness, 1/4 In Inside, 0.487 In Outside Diameter, 0.22 LB
|
LWS14 1/4'' SS Lock Washer
Lock Washer, Stainless Steel Material, Fits Bolt Size 1/4 In.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.15 (Each) |
$0.16 (Each) |
Carton/Reel |
$14.59 (100 Each) |
$15.64 (100 Each) |
Standard Packaging/Reel |
$350.16 (2400 Each) |
$15.64 (100 Each) |
|
Material |
Stainless Steel |
Stainless Steel |
|
|
Diameter |
1/4 in (ID) |
- |
Thickness |
0.062 in |
- |
|
Description |
1/4 LOCK WASHER 304 SS |
1/4'' SS LOCK WASHER |
extra long description |
PECO 14LWSS 1/4 LOCK WASHER 18-8 ST |
DOTTIE LWS14 1/4" Lock Washers Stai |
Long Description |
Lock Washer, Stainless Steel, 1/4 in (ID) Diameter, 18-8 Material Grade, 0.062 in Thickness, 1/4 in Inside, 0.487 in Outside Diameter, 0.22 lb |
Lock Washer, Stainless Steel material, fits bolt size 1/4 in. |
Product Type |
Lock Washer |
1/4" Lock Washers Stainless Steel |
Short Description |
Lock Washer, Stainless Steel, 1/4 in (ID) |
- |
Special Features |
- |
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Stainless Steel is Corrosion and Chemical Resistant, Invincibox Up to 2 IN |
|
Inside Diameter |
1/4 in |
1/4 |
Material Grade |
18-8 |
- |
outside diameter |
0.487 in |
- |
package quantity |
12 PK/CT;100 PK |
- |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
14LWSS |
LWS14 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
WASHER |
LOCK WASHER |
|
|
|
Application |
- |
Screws, Bolts, General Use |