Nacogdoches |
5,800 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
14RB250TE |
DV14250MBC |
Manufacturer Number |
14RB-250T |
DV14-250MB-C |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121447 - Wire terminal disconnect
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210800783 |
00074983822256 |
Weight per package |
0.003 (lbs/each) |
1 (lbs/each) |
Description |
14RB250TE 16-14 Male Disconnect
Male Tab, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.003 LB
|
DV14250MBC 16-14 Vinyl Ins Male Disconnect Blue
The Vibration Resistant Male Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In Blue Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.96" (24.4 MM) Long and 0.25" (6.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Butted Seam Barrel. It Comes In Bottles Of 100.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.44 (Each) |
$1.28 (Each) |
Carton/Reel |
$444.10 (1000 Each) |
$127.78 (100 Each) |
Standard Packaging/Reel |
$2,220.50 (5000 Each) |
$638.90 (500 Each) |
|
connection |
- |
Funnel Entry |
insulation |
PVC |
Vinyl |
Material |
Brass |
Copper |
Terminal Type |
Male Tab |
- |
Voltage Rating |
- |
600 |
Wire Size |
- |
#14 |
|
Color |
Blue |
Blue |
Conductor Material |
Brass |
- |
Finish |
Tin Plated |
Nickel-Plated |
Insulation Color |
Blue |
- |
Insulation Material |
Vinyl |
- |
|
Description |
16-14 MALE DISCONNECT |
16-14 VINYL INS MALE DISCONNECT BLUE |
extra long description |
ABB 14RB-250T INS VINYL MALE-250 TA |
PAN DV14-250MB-C Pan-Term® DV14-250 |
Features |
Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated. |
- |
Long Description |
Male Tab, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.003 lb |
The vibration resistant male disconnect is made of copper and is nickel-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.96" (24.4 mm) long and 0.25" (6.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 100. |
Product Type |
Ins Vinyl Male-250 Tab 16-14 Blue |
Pan-Term® DV14-250MB-C Loose Piece Disconnect |
Short Description |
#16 to #14 AWG Sta-Kon Male Tab, Insulated |
- |
|
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#14 AWG |
- |
Minimum Conductor Size |
#16 AWG |
- |
package quantity |
1000 CT;5000 PK |
- |
Standards Met |
UL E66716 |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
14RB-250T |
DV14-250MB-C |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Male Disconnect |
Disconnect |
|
minimum qty |
100 |
- |
Status |
Inactive |
- |
|
|
Application |
Wire Termination |
- |
Mounting |
- |
1932-09-01 |
standard |
UL E66716 |
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |