Item Comparison: 15W33, 15W33

Item

15W33 - STR Blade IP67 Conn 20A 125V 5-20R - Legrand-Pass & Seymour

15W33
STR Blade IP67 Conn 20A 125V 5-20R

$31.40 Each

$314.00 (10 Each)

QTY:
Each
Add
15W33 - Conn WT 20A 125V 2P3W STR Yl - Eaton

15W33
Conn WT 20A 125V 2P3W STR Yl

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 52 0
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 15W33 15W33
Manufacturer Number 15W-33 15W33
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121402 - Electrical plugs 39121402 - Electrical plugs
UPC/EAN/GTIN 00785007114324 00040893630960
Weight per package 0.4375 (lbs/each) 10 (lbs/each)
Description 15W33 STR Blade IP67 Conn 20A 125V 5-20R
Straight Blade Watertight Connector 20AMP 125VOLT 5-20R
15W33 Conn WT 20A 125V 2P3W STR Yl
Eaton Arrow Hart Watertight Straight Blade Connector, #18-10 Awg, 20A, Industrial, 125V, Back Wire, Yellow, Nickel-Plated Brass, IP67, Santoprene Thermoplastic Elastomer, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, 0.30-0.65" In Dia, Thermoplastic, Bulk
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.40 (Each) $0.00 (Each)
Carton/Reel $31.40 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $314.00 (10 Each) $0.00 (10 Each)
amperage rating 20 -
Material Rubber Thermoplastic
Number of Wires 3 -
Poles 2 -
Voltage Rating 125 -
Wire Size 12-14 -
Size 4.75" -
Description STR BLADE IP67 CONN 20A 125V 5-20R CONN WT 20A 125V 2P3W STR YL
extra long description P&S 15W33 STR BLADE IP67 CONN 20A 1 EWD 15W33 Conn WT 20A 125V 2P3W Str
Features - Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants — anywhere that moisture, dirt or corrosive elements may be a factor.
Long Description Straight Blade Watertight Connector 20amp 125volt 5-20r Eaton Arrow Hart watertight straight blade connector,#18-10 AWG,20A,Industrial,125V,Back wire,Yellow,Nickel-plated brass,IP67,Santoprene thermoplastic elastomer,5-20R,Two-pole,three-wire,grounding,Screw,0.30-0.65" in dia,Thermoplastic,Bulk
Product Type STR Blade IP67 Conn 20A 125V 5-20R Conn WT 20A 125V 2P3W STR Yl
Special Features Quick drive assembly screws, floating blades, rubber body construction, multiple ring seals Watertight straight blade
dimensions - 1.8100 IN X 1.8100 IN X 2.5600 IN
media - Yes
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number 15W33 15W33
Category Description Industrial cord connectors NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Watertight Connector Watertight
Application Commercial Ind Facilities & Factories - Industrial Facilities/Factories - Other
environmental conditions - Damp/Wet
nema rating 5-20R -
standard UL 498 cULus Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat