Item Comparison: 165GR4A, 1700CGR

Item

165GR4A - Temflex Vinyl Electrical Tape, GR, 3/4" X 60' - Temflex

165GR4A
Temflex Vinyl Electrical Tape, GR, 3/4" X 60'

$2.20 Each

$22.00 (10 Each)

QTY:
Each
Add
1700CGR - Temflex Vinyl Elec Tape 1700C, 3/4" X 66', Green - Temflex

1700CGR
Temflex Vinyl Elec Tape 1700C, 3/4" X 66', Green

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 5,271 0
Vendor Temflex Temflex
Catalog Number 165GR4A 1700CGR
Manufacturer Number 7100169430 1700C-GREEN-3/4X66FT
Category Enhanced Commodity Codes - Tools & Testers Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Tape Tape
UNSPSC 32000000 - Electronic Components and Supplies 31201524 - Color coding tape
UPC/EAN/GTIN 00076308925710 00054007506515
Weight per package 0.0186 (lbs/each) 0.217 (lbs/each)
Description 165GR4A Temflex Vinyl Electrical Tape, GR, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Green, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
1700CGR Temflex Vinyl Elec Tape 1700C, 3/4" X 66', Green
00054007506515|0054007|054007506515|05400750651|50651|1700C 3/4X66FT GN|1700C3/4X66FTGN|1700C-3/4X66FT-GN|1700C Tape Green 3/4IN X 66FT 1 1/2 Core|3M 1700C 3/4X66FT GN|3-M 1700C 3/4X66FT GN|3M 1700C3/4X66FTGN|3-M 1700C3/4X66FTGN|3-M 1700C-3/4X66FT-GN|3M 1700C-3/4X66FT-GN|3M Electrical Products 1700C 3/4X66FT GN|3M Electrical Products 1700C3/4X66FTGN|3M Electrical Products 1700C-3/4X66FT-GN|Minnesota Mining & MFG 1700C 3/4X66FT GN|Minnesota Mining & MFG 1700C3/4X66FTGN|Minnesota Mining & MFG 1700C-3/4X66FT-
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.20 (Each) $0.00 (Each)
Carton/Reel $22.00 (10 Each) $0.00 (10 Each)
Standard Packaging/Reel $22.00 (10 Each) $0.00 (100 Each)
Voltage Rating 600 -
Backing Material Polyvinyl Chloride PVC -
Thickness 6 -
Description TEMFLEX VINYL ELECTRICAL TAPE, GR, 3/4" X 60' TEMFLEX VINYL ELEC TAPE 1700C,3/4" X 66',GREEN
extra long description 3M 7100169430 3M™ Temflex™ Vinyl E -
Features 3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w -
Long Description 3M™ Temflex™ Vinyl Electrical Tape 165, Green, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case 00054007506515|0054007|054007506515|05400750651|50651|1700C 3/4X66FT GN|1700C3/4X66FTGN|1700C-3/4X66FT-GN|1700C TAPE GREEN 3/4IN X 66FT 1 1/2 CORE|3M 1700C 3/4X66FT GN|3-M 1700C 3/4X66FT GN|3M 1700C3/4X66FTGN|3-M 1700C3/4X66FTGN|3-M 1700C-3/4X66FT-GN|3M 1700C-3/4X66FT-GN|3M Electrical Products 1700C 3/4X66FT GN|3M Electrical Products 1700C3/4X66FTGN|3M Electrical Products 1700C-3/4X66FT-GN|MINNESOTA MINING & MFG 1700C 3/4X66FT GN|MINNESOTA MINING & MFG 1700C3/4X66FTGN|MINNESOTA MINING & MFG 1700C-3/4X66FT-
Product Type 3M™ Temflex™ Vinyl Electrical Tape 165 3M Temflex Vinyl Electrical Tape 1700C
Adhesive Type Rubber -
Dielectric Strength 1000 -
Elongation at Break 2 -
Brand 3M Temflex
Manufacturers Part Number 165GR4A 1700C-GREEN-3/4X66FT
Category Description TAPE TAPE
Manufacturer Status - Inactive
Status - Inactive
Application Insulation -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat