Nacogdoches |
1,832 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Amfico |
Catalog Number |
1901 |
CSR502 |
Manufacturer Number |
1901 |
CSR502 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Straps & Clampbacks
|
Rigid Straps & Clampbacks
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747019011 |
00662364540365 |
Weight per package |
0.0167 (lbs/each) |
0.02 (lbs/each) |
Description |
1901 1/2" Two Hole Rigid Strap
Pipe Strap, 1/2 In Trade Size, Zinc Electro-Plated, 2-1/4 In Length, 13/16 In Height, 0.0167 LB/Ea
|
CSR502 1/2"""" STL Straps Rig 2 Hole
1/2" Steel Straps - Rigid - 2 Hole Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.31 (Each) |
$0.21 (Each) |
Carton/Reel |
$76.25 (250 Each) |
$0.21 (1 Each) |
Standard Packaging/Reel |
$762.50 (2500 Each) |
$10.50 (50 Each) |
|
|
Finish |
Zinc Electroplated |
- |
|
Height |
13/16 in |
- |
Length |
2-1/4 in |
- |
Size |
1/2 |
- |
|
Description |
1/2" TWO HOLE RIGID STRAP |
1/2"""" STL STRAPS RIG 2 HOLE |
extra long description |
BPT 1901 1/2" PIPE STRAP RIGID |
AMFICO CSR502 1/2" Stl Straps Rig 2 |
Features |
Steel Strap used to secure rigid conduit and IMC to mounting surface. |
- |
Long Description |
Pipe Strap, 1/2 in Trade Size, Zinc Electro-Plated, 2-1/4 in Length, 13/16 in Height, 0.0167 lb/EA |
1/2" Steel Straps - Rigid - 2 Hole USA |
Product Type |
Pipe Strap |
1/2" STL Straps Rig 2 Hole |
Short Description |
Pipe Strap, 1/2 in, Zinc Electro-Plate, 2 Hole |
- |
Special Features |
Two Hole Strap |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
2500 PK |
- |
Standards Met |
CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
American Fittings Corp |
Manufacturers Part Number |
1901 |
CSR502 |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
RIGID STRAPS & CLAMPBACKS |
Type |
Two Hole Pipe Strap |
- |
|
|
|
Application |
Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface |
- |
standard |
CSA |