Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
191 |
ER75 |
Manufacturer Number |
191 |
ER-75 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00784564101914 |
00662364900756 |
Weight per package |
0.26 (lbs/each) |
0.17 (lbs/each) |
Description |
191 3/4" Rigid 3PC Coupling
Coupling, 3/4 In Trade Size, Straight, Zinc Plated, NPSM Connection, 35 LB/100
|
ER75 3/4"""" 3PIECE CPLNGS STL
3/4" Three Piece Erickson Couplings Steel Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.96 (Each) |
$7.62 (Each) |
Carton/Reel |
$199.02 (25 Each) |
$7.62 (1 Each) |
Standard Packaging/Reel |
$199.02 (25 Each) |
$152.40 (20 Each) |
|
|
Description |
3/4" RIGID 3PC COUPLING |
3/4"""" 3PIECE CPLNGS STL |
extra long description |
MIDWEST 191 3/4 3PC CONDUIT COUPLIN |
AMFICO ER-75 3/4" 3Piece Cplngs Stl |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
- |
Long Description |
Coupling, 3/4 in Trade Size, Straight, Zinc Plated, NPSM Connection, 35 lb/100 |
3/4" Three Piece Erickson Couplings Steel USA |
Product Type |
3/4 3PC Conduit Coupling |
3/4" 3PIECE CPLNGS STL |
Short Description |
Coupling, 3/4 in, Zinc Plated |
- |
Special Features |
Concrete Tight;Three Pieces |
- |
|
Color/Finish |
Zinc Plated |
- |
Connection Type |
NPSM |
- |
dimensions |
3.4200 IN X 1.3900 IN X 0.9700 IN |
- |
for use with |
Rigid and Intermediate Conduit |
- |
package quantity |
25 PK |
- |
Standards Met |
UL File No: E-19189;UL Listed;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
American Fittings Corp |
Manufacturers Part Number |
191 |
ER-75 |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Three-piece conduit coupling |
- |
|
|
|
Application |
Join Two Lengths of Threaded Conduit;Couples Conduit when Conduit Cannot be Turned |
- |
standard |
UL, cUL |