Item Comparison: 1SNA118368R1600, 011836816

Item

1SNA118368R1600 - FEM6 End Section - SPC

1SNA118368R1600
FEM6 End Section

$0.48 Each

$0.48 (1 Each)

QTY:
Each
Add
011836816 - FEM6 End Section - Abb

011836816
FEM6 End Section

$0.48 Each

$720.00 (1500 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,286 1,286
Vendor SPC Abb
Catalog Number 1SNA118368R1600 011836816
Manufacturer Number N/A 011836816
Category Unassigned Connecting Materials - Terminal Blocks & Accessories
Classification Fuse Blocks, Fuse Holders Fuse Blocks, Fuse Holders
UNSPSC - 39121410 - Terminal blocks
UPC/EAN/GTIN N/A 00804325507974
Weight per package 0 0.005 (lbs/each)
Description 1SNA118368R1600 FEM6 End Section
011836816 FEM6 End Section
Gray Type FEM6, 2.8MM End Section.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.48 (Each) $0.48 (Each)
Carton/Reel $0.48 (1 Each) $9.60 (20 Each)
Standard Packaging/Reel $0.48 (1 Each) $720.00 (1500 Each)
Material - Polyamide
Color - Gray 0
Description - FEM6 END SECTION
extra long description - ABB 011836816 FEM6 END SECTION
Long Description - Gray type FEM6, 2.8mm end section.
Product Type - FEM6 End Section
Spacing - 2.8mm
Brand - ABB
Manufacturers Part Number - 011836816
Category Description FUSE BLOCKS,FUSE HOLDERS FUSE BLOCKS,FUSE HOLDERS
Type - Terminal blocks
Status - Inactive
Mounting - Mounting on DIN rail: G32 (32 x 15 mm Mounting Rail) acc. to IEC 60715, TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715, TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715.
standard - RoHs, CE, GOST
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat