Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Milwaukee® |
Catalog Number |
20002 |
2104 |
Manufacturer Number |
2000-2 |
2104 |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Flashlights and Batteries
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
46181552 - Mining headlamp
|
UPC/EAN/GTIN |
00786261600189 |
00045242541270 |
Weight per package |
0.2 (lbs/each) |
0.4 (lbs/each) |
Description |
20002 208-277V 2000W SPST Conduit Mounting
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
|
2104 Spot/Flood Headlamp
The Milwaukee® Spot/Flood Headlamp Offers Versatile Beam Options In A Compact, Lightweight Design. These Battery-Powered Headlamps (3 AAA Batteries Included) Deliver 450-Lumens Of Trueview™ High Definition Output, 100M Spot Beam Distance and A Wide Flood Beam. The Headlamp Light Gives You Up to 25 Hours Of Runtime With Five Light Output Modes to Optimize Runtime, Beam Type, and Brightness. This Light Is Ready For Any Application At A Distance or Up Close. The Milwaukee® Headlamp Includes Three Universal Ha
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.58 (Each) |
$40.00 (Each) |
Carton/Reel |
$28.58 (1 Each) |
$40.00 (1 Each) |
Standard Packaging/Reel |
$342.96 (12 Each) |
$40.00 (1 Each) |
|
Battery Size |
- |
AAA |
Voltage Rating |
208 to 277 V |
- |
Wattage |
2000 W |
- |
|
Color Family |
- |
Reds / Pinks |
Housing Material |
Lexan |
- |
|
|
Description |
208-277V 2000W SPST CONDUIT MOUNTING |
SPOT/FLOOD HEADLAMP |
extra long description |
TORK 2000-2 30 Crct Stacked Neutral |
MILW 2104 Spot/Flood Headlamp |
Features |
1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA LED |
MILWAUKEE® Spot/Flood Headlamp |
Long Description |
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA |
The MILWAUKEE® Spot/Flood Headlamp offers versatile beam options in a compact, lightweight design. These battery-powered headlamps (3 AAA batteries included) deliver 450-Lumens of TRUEVIEW™ High Definition Output, 100M spot beam distance and a wide flood beam. The headlamp light gives you up to 25 hours of runtime with five light output modes to optimize runtime, beam type, and brightness. This light is ready for any application at a distance or up close. The MILWAUKEE® headlamp includes three universal ha |
Product Type |
Conduit Mount |
Spot/Flood Headlamp |
Short Description |
Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel |
Spot/Flood Headlamp |
Special Features |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN |
- |
|
batteries included |
- |
YES |
bulb type |
- |
LED |
for use with |
Decorative Ligting |
- |
Maximum Operating Temperature |
+140 °F |
- |
Minimum Operating Temperature |
-40 °F |
- |
Mounting Type |
Conduit Mount |
- |
package quantity |
1 CT;12 PK |
- |
Standards Met |
cULus Listed |
- |
supply voltage |
208-277 VAC |
- |
Switch Type |
SPST |
- |
Timing Range |
2 Minutes |
- |
|
Brand |
NSi |
|
Manufacturers Part Number |
2000-2 |
2104 |
sub brand |
Photocontrols |
- |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
FLASHLIGHTS AND BATTERIES |
|
|
Enclosure |
Lexan Housing |
- |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Conduit Mount |
- |
Operating Temperature |
-40 to + 140 F |