Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lenox |
Greenlee |
Catalog Number |
2009618CHC |
625118 |
Manufacturer Number |
2009618CHC |
625-1-1/8 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Hand Tools
|
UNSPSC |
27112826 - Hole saws
|
23241638 - Carbide tipped hole cutter
|
UPC/EAN/GTIN |
00082472200966 |
00783310383284 |
Weight per package |
0.22 (lbs/each) |
0.33 (lbs/each) |
Description |
2009618CHC CT Hole Cutter 18CHC 1-1/8 29MM
Carbide Hole Cutter, 1-1/8 In (Dia.) Overall Width, 0.23 LB
|
625118 Carbide Cutter, 1-1/8"
Carbide-Tipped Hole Cutter 1-1/8" (28.6MM). Multiple Tungsten Carbide Tips For Long Life and Smooth Cutting. Cut Fast, Accurate, High Quality Holes In Stainless Steel, Copper, Aluminum, Steel. Flange Stop Prevents Over-Drilling. Replaceable Cobalt Steel Pilot Drill, With Split-Point Tip Design, to Improve Performance and Resist Walking. Eliminates Need For Center Punch.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$54.25 (Each) |
$0.00 (Each) |
Carton/Reel |
$54.25 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$54.25 (1 Each) |
$0.00 (1 Each) |
|
Material |
Carbide (Tip) |
CARBIDE TIP |
|
Blade Material |
CARBIDE TEETH |
- |
Cut Material |
Sheet Metal |
- |
|
Diameter |
1-1/8 INCH |
- |
Size |
- |
1-1/8 In |
|
Additional Information |
Used with 5L Arbor (Standard/Snap-Back); Conduit Size 3/4 Inch |
- |
Commodity Description |
POWER TOOLS BITS, PARTS, ACCESSORIES |
- |
Description |
CT HOLE CUTTER 18CHC 1-1/8 29MM |
CARBIDE CUTTER, 1-1/8" |
extra long description |
SHEET METAL CUT MATERIAL; CARBIDE TEETH BLADE MATERIAL; 1-1/8 INCH DIAMETER; YES SUPPLIED WITH PILOT DRILL; USED WITH 5L ARBOR (STANDARD/SNAP-BACK); CONDUIT SIZE 3/4 INCH |
GRN 625-1-1/8 CUTTER, HOLE-CARBD (1 |
Long Description |
Carbide Hole Cutter, 1-1/8 in (Dia.) Overall Width, 0.23 lb |
Carbide-Tipped Hole Cutter 1-1/8" (28.6mm). Multiple tungsten carbide tips for long life and smooth cutting. Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, steel. Flange stop prevents over-drilling. Replaceable cobalt steel pilot drill, with split-point tip design, to improve performance and resist walking. Eliminates need for center punch. |
Product Type |
Carbide Hole Cutter |
Cutter, Hole-Carbd (1.125", 28.6MM) |
Short Description |
Carbide Hole Cutter, Carbide, For 5L Arbor (Standard/Snap-Back);Conduit Size 3/4 in |
- |
Special Features |
- |
Switch quickly between cutter sizes without re-chucking, with a simple push and turn connection. Split-Point Cobalt Steel Pilot Drill with step design – for fast, accurate cutting with less force. Tungsten Carbide Teeth – optimized design for fast, easy cutting and maximum life in stainless steel – no oil required. Flange Stop – eliminates over-drilling. Slug Ejector Spring – quick, easy slug removal Cuts round, burr-free holes |
|
Compatible With |
5L Arbor (Standard/Snap-Back);Conduit Size 3/4 in |
- |
Hole Size |
- |
1-1/8" (28.6 mm) for 3/4" conduit |
Overall Width |
1-1/8 in (Dia.) |
- |
package quantity |
1 ct |
- |
pilot drill size |
- |
1/4" x 1-7/8" (6 mm x 48 mm) |
Shank Size |
- |
1/2" |
Supplied with Pilot Drill |
Yes |
- |
|
Brand |
LENOX |
GREENLEE |
Manufacturers Part Number |
2009618CHC |
625-1-1/8 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
HAND TOOLS |
Type |
- |
Carbide-Tipped Hole Cutter |
|
|
Application |
- |
Stainless steel, mild steel, aluminum, copper, brass, fiberglass and plastics |
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
Call nearest store for Item Price
|