Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Platinum Tools |
SPC |
Catalog Number |
2018 |
2018 |
Manufacturer Number |
2018 |
N/A |
Category |
Controls, Dimmers, & Sensors -
Lighting Controls
|
Enhanced Commodity Codes -
Builders Products
|
Classification |
Electronic Ballast
|
Hvacr Capacitors
|
UNSPSC |
39121112 - Low voltage alternating and direct current AC DC panelboard
|
-
|
UPC/EAN/GTIN |
00786261620217 |
098847169796 |
Weight per package |
0.22 (lbs/each) |
0.5 (lbs/each) |
Description |
2018 480V SPST 180DEG Swiv PC
Lexan Swivel Photocontrol, 480 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Lexan Housing Housing Material, 6 In (Lead) Length, 180 ° Coverage, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.22 LB/Ea
|
2018 35-370
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.54 (Each) |
$3.88 (Each) |
Carton/Reel |
$47.54 (1 Each) |
$3.88 (1 Each) |
Standard Packaging/Reel |
$47.54 (1 Each) |
$3.88 (1 Each) |
|
Voltage Rating |
480 V ac |
- |
|
Housing Material |
Lexan Housing |
- |
|
|
Description |
480V SPST 180DEG SWIV PC |
35-370 |
extra long description |
TORK 2018 Copper Foil Strips 100/Bg |
- |
Long Description |
Lexan Swivel Photocontrol, 480 V ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Lexan Housing Housing Material, 6 in (Lead) Length, 180 ° Coverage, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.22 lb/EA |
- |
Product Type |
Lexan Swivel Photocontrol |
- |
Short Description |
Lexan Swivel Photocontrol, 480 VAC, Lexan Housing |
- |
Special Features |
1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1/2 in Diameter |
- |
|
coverage |
180 ° |
- |
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
Minimum Operating Temperature |
-40 °F;-40 °C |
- |
Mounting Type |
Conduit Mount |
- |
package quantity |
1 ct |
- |
Sensor Type |
Cadmium Sulphide Cell |
- |
Standards Met |
cULus Listed;UL Listed 773A;ANSI |
- |
supply voltage |
480 VAC |
- |
Timing Range |
2 Minutes |
- |
|
Brand |
NSi |
- |
Manufacturers Part Number |
2018 |
- |
sub brand |
Photocontrols |
- |
|
Category Description |
ELECTRONIC BALLAST |
HVACR Capacitors |
|
|
Application |
Flood Lamp-Patio Lamp Decorative Ligting;Flood Lamp;Patio Lamp;Decorative lighting |
- |
environmental conditions |
-40 to + 140 F |