Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TRSGFH20W |
2097HGTRW |
Manufacturer Number |
TRSGFH20W |
2097HGTRW |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Gfci Devices
|
Residential Switches
|
UNSPSC |
39121633 - Circuit interruptor
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664740121 |
00785007035940 |
Weight per package |
0.405 (lbs/each) |
0.275 (lbs/each) |
Description |
TRSGFH20W Gfci TR HG Self Test Duplex 20A 125V WH
Eaton Hospital Grade Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, White, Brass, Receptacle, Tamper Resistant, Nylon, 5-20R, Two-Pole, Three-Wire, Grounding
|
2097HGTRW Self-Test Gfci Rec Hosp Tamp Res 20A WH
20A 125V Self Test Gfci Hospital Grade Tamper Resistant White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.31 (Each) |
$60.67 (Each) |
Carton/Reel |
$36.31 (1 Each) |
$60.67 (1 Each) |
Standard Packaging/Reel |
$363.10 (10 Each) |
$606.70 (10 Each) |
|
actuator |
- |
Control Circuit |
amperage rating |
20A |
20 |
connection |
- |
Back and side wire |
interrupt rating |
- |
4 to 6 mA |
Material |
- |
Thermoplatic |
Poles |
- |
2 |
Voltage Rating |
125V |
125 |
|
Height |
- |
4.2 |
Length |
- |
1.03 |
Width |
- |
1.73 |
|
Description |
GFCI TR HG SELF TEST DUPLEX 20A 125V WH |
SELF-TEST GFCI REC HOSP TAMP RES 20A WH |
extra long description |
EWD TRSGFH20W GFCI TR HG Self Test |
P&S 2097HGTRW SELF-TEST GFCI REC HO |
Features |
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I |
- |
Long Description |
Eaton hospital grade GFCI receptacle,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Tamper resistant,Nylon,5-20R,Two-pole, three-wire, grounding |
20A 125V Self Test GFCI Hospital Grade Tamper Resistant White |
Product Type |
Gfci TR HG Self Test Duplex 20A 125V WH |
Self-Test Gfci Rec Hosp Tamp Res 20A WH |
Special Features |
Hospital grade GFCI |
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety. |
|
dimensions |
2.8130 IN X 2.0000 IN X 4.6250 IN |
- |
media |
Yes |
- |
trip range |
- |
4 to 6 mA |
Trip Type |
- |
.025 Second Nominal |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TRSGFH20W |
2097HGTRW |
|
Category Description |
Industrial GFCI devices |
Residential Switches |
Type |
Hospital grade GFCI receptacle |
Hospital-Grade Tamper-Resistant 20A Self-Test Duplex GFCI |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial/Residential |
environmental conditions |
Tamper resistant |
95% Humidity, UL 94 V2 |
Frequency Rating |
- |
60 Hz |
Operating Temperature |
- |
-35°C to +66°C |
standard |
NOM,cULus Listed |
cULus, UL Listed, FSUL |