Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
2097TRWRW |
TWRVGF20WSP |
Manufacturer Number |
2097TRWRW |
TWRVGF20W-SPL |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00785007036107 |
00032664668852 |
Weight per package |
0.275 (lbs/each) |
0.41 (lbs/each) |
Description |
2097TRWRW Radiant Self Test TR WR GFI 20A 125V WH
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, Weather Resistant, 0.2800 LB
|
TWRVGF20WSP 20A TR/WR WH Deco GFI Receptacle
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistang, Weather Resistant, 0.4100 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.07 (Each) |
$0.00 (Each) |
Carton/Reel |
$32.07 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$320.70 (10 Each) |
$0.00 (10 Each) |
|
actuator |
Control Circuit |
- |
amperage rating |
20 |
20 A |
connection |
Back and side wire |
4714 Lm |
Current Rating |
20 A |
20 A |
interrupt rating |
4 to 6 mA |
- |
Material |
Thermoplatic |
Nylon (Top Housing);PVC (Bottom Housing) |
Number of Wires |
- |
3 |
Poles |
2 |
2 Pole/ 3 Wire |
Voltage Rating |
125 |
125 V |
|
|
Height |
4.20 in |
- |
Length |
1.03 |
- |
Width |
1.73 |
1.3 in |
|
Description |
RADIANT SELF TEST TR WR GFI 20A 125V WH |
20A TR/WR WH DECO GFI RECEPTACLE |
extra long description |
P&S 2097TRWRW RADIANT SELF TEST TR |
- |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po |
- |
Long Description |
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, White, 0.025 sec Trip Time, Weather Resistant, 0.2800 lb |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistang, Weather Resistant, 0.4100 lb |
Product Type |
Radiant Self Test TR WR GFI 20A 125V WH |
Gfci TR WR Deco Duplex 20A 125V WH |
Short Description |
20 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, 3 Wires |
20 A, 125 V, Duplex Receptacle, White, TR, WR, GFCI |
Special Features |
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity |
Specification Grade;Wiring Type Back and Side Wire |
|
actuator type |
Control Circuit |
- |
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
Receptacle Type |
Self Test Duplex |
Duplex |
Resistance Properties |
Weather Resistant |
Tamper;Weather Resistant |
Standards Met |
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications |
Ul Listed |
trip range |
4 to 6 mA |
- |
Trip Time |
0.025 sec |
- |
Trip Type |
.025 Second Nominal |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
2097-TRWRW |
TWRVGF20W-SP |
sub brand |
- |
Arrow Hart |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Specification Grade Weather-Resistant 20A Self-Test Duplex GFCI |
Duplex, GFCI, Straight Blade |
|
|
Weight |
0.2800 lb |
0.4100 lb |
|
Application |
Residential;Commercial |
Exteriors of Residential Home and Structure;Apartments/Multi-Family Dwelling;Patios;Decks;Basements and Garages;Pool and Spa Areas;Outdoorpublic Commercial Areas |
Enclosure |
- |
Tamper Resistant NEC Requirements |
environmental conditions |
95% Humidity, UL 94 V2 |
- |
Frequency Rating |
60 Hz |
- |
nema rating |
5-15R |
5-20R |
Operating Temperature |
-35°C to +66°C |
- |
standard |
cULus, UL Listed, FSUL |
UL mA |
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
Call nearest store for Item Price
|