Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
2119A |
K4141C |
Manufacturer Number |
2119A |
K4141C |
Category |
Controls, Dimmers, & Sensors -
Lighting Controls
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121408 - Mechanical connectors
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261620354 |
00078275029583 |
Weight per package |
0.39 (lbs/each) |
0.242 (lbs/each) |
Description |
2119A Alumstem 120/208-277V 2000W 1800VA 600va
Photocontrol Stem Aluminum 120-277V
|
K4141C 3000W 120V Photo Cell
Stem Mount Thermal Photocontrol, 120 V, 25 A
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.86 (Each) |
$0.00 (Each) |
Carton/Reel |
$29.86 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$29.86 (1 Each) |
$0.00 (12 Each) |
|
connection |
- |
Color Coded Lead |
|
|
Size |
.500 Conduit Mount |
1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM |
|
Description |
ALUMSTEM 120/208-277V 2000W 1800VA 600VA |
3000W 120V PHOTO CELL |
extra long description |
TORK 2119A 250SR With Two Scrws |
INT-MAT K4141C Stem Mount Thermal P |
Features |
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast, 600VA LED |
These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting. |
Long Description |
Photocontrol Stem Aluminum 120-277V |
Stem Mount Thermal Photocontrol, 120 V, 25 A |
Product Type |
250SR With Two SCRWS |
Stem Mount Thermal Photocontrol, 120 V, 25 A |
Special Features |
- |
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads, Light Level Slide Adjustment |
|
Connection Type |
- |
1/2 IN - 14 NPT Thread |
supply voltage |
208-277 VAC |
120 |
Timing Range |
2 Minutes |
- |
|
Brand |
NSi |
Intermatic Inc. |
Manufacturers Part Number |
2119A |
K4141C |
sub brand |
Photocontrols |
- |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
- |
Thermal Type Photo Cell |
|
Application |
- |
Dusk to Dawn Lighting Control |
Enclosure |
Zinc Diecast |
- |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Conduit Mount |
Stem Mount |
Operating Temperature |
-40 to + 140 F |
-40 to +158 DEG F -40 to +70 DEG C |
standard |
- |
CSA, Title CA 20 Listed, California Title 24 Compliant |
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
Call nearest store for Item Price
|