Nacogdoches |
90 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Raco |
Catalog Number |
233DC2 |
233 |
Manufacturer Number |
233-DC2 |
233 |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Diecast Emt Fittings
|
Steel Boxes & Covers
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00781747152336 |
00050169902332 |
Weight per package |
0.3 (lbs/each) |
0.89 (lbs/each) |
Description |
233DC2 1-1/4" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 1-1/4 In Connection Size, Non-Insulated, 2 In Length, 1.88 In Diameter, 0.3 LB/Ea
|
233 4SQ 2-1/8"DP WLD Box 1/2-1"Ko
4 In. Square Boxes, 2-1/8 In. Deep - Welded With Conduit Ko'S 1/2-3/4-1ko
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.05 (Each) |
$7.08 (Each) |
Carton/Reel |
$20.50 (10 Each) |
$7.08 (1 Each) |
Standard Packaging/Reel |
$205.05 (100 Each) |
$7.08 (1 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
Steel |
|
Color |
- |
Silver |
Finish |
Ball burnish |
- |
|
Depth |
- |
2.125 |
Diameter |
1.88 in |
- |
Length |
2 in |
- |
Size |
1 1/4 |
4 |
Width |
- |
4 |
|
Construction |
- |
Welded |
Description |
1-1/4" DIECAST EMT SET/SCREW CONNECTOR |
4SQ 2-1/8"DP WLD BOX 1/2-1"KO |
extra long description |
BPT 233-DC2 1-1/4 SET SCREW CONN. Z |
RACO 233 4SQ BOX WELDED 2-1/8 DEEP |
Features |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT SS Diecast Connector, 1-1/4 in Trade Size, Die-Cast Zinc Material, 1-1/4 in Connection Size, Non-Insulated, 2 in Length, 1.88 in Diameter, 0.3 lb/EA |
4 In. Square Boxes, 2-1/8 In. Deep - Welded with Conduit KO's 1/2-3/4-1KO |
Product Type |
EMT SS Diecast Connector |
Steel Boxes and Covers |
Short Description |
EMT SS Diecast Connector, 1-1/4 in, Zinc Die Cast |
- |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
Combination cover screw heads provide for faster mudring/cover installation |
|
Cable Entry |
- |
Knockouts for conduit |
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
connection size |
1-1/4 in |
- |
Connector Type |
SET SCREW |
- |
for use with |
Secure Emt to Box or Enclosure |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockouts |
- |
1/2 in;3/4 in;1 in |
media |
Yes |
- |
package quantity |
1 CT;20 PK |
- |
Packaging Type |
- |
No Packaging |
pallet quantity |
- |
1750 |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
- |
|
|
Brand |
Bridgeport |
RACO |
Manufacturers Part Number |
233-DC2 |
- |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL BOXES & COVERS |
Type |
CONNECTOR |
BOX |
|
|
|
Application |
Used to Secure EMT to Box or Enclosure |
Electrical |
Mounting |
- |
No bracket |
standard |
UL, CSA |
UL Listed |