Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
235420 |
235421 |
Manufacturer Number |
2354-20 |
2354-21 |
Category |
Flashlights & Batteries -
Flashlights, Lanterns, Warning
|
Flashlights & Batteries -
Flashlights, Lanterns, Warning
|
Classification |
Flashlights and Batteries
|
Flashlights, Lanterns, Warning Lights
|
UNSPSC |
39111610 - Flashlight
|
39111610 - Flashlight
|
UPC/EAN/GTIN |
00045242485833 |
00045242501175 |
Weight per package |
3.84 (lbs/each) |
7.328 (lbs/each) |
Description |
235420 M18 Search Light
Spot Further, Flood Brighter. The New M18 Search Light Gives Users Versatility, Performance, and Durability All In One Light. Its Pivoting Head Provides 1250 LM and Over 700 Yd. Of Beam Distance to Spot Objects and Areas At A Far Distance. The Search Light Has 4 Output Modes: Spot Mode, Flood Mode, Spot/Flood Mode, and Strobe Mode, Which Allow The User to Spot From A Far or Flood An Area Up Close. The M18 Search Light Can Run For Up to 4 Hours On Flood Mode and Spot/Flood Mode With An M18 Redlithium XC 5.0
|
235421 M18 Search Light Kit
Spot Further, Flood Brighter. The New M18 Search Light Gives Users Versatility, Performance, and Durability All In One Light. Its Pivoting Head Provides 1250 LM and Over 700 Yd. Of Beam Distance to Spot Objects and Areas At A Far Distance. The Search Light Has 4 Output Modes: Spot Mode, Flood Mode, Spot/Flood Mode, and Strobe Mode, Which Allow The User to Spot From A Far or Flood An Area Up Close. The M18 Search Light Can Run For Up to 4 Hours On Flood Mode and Spot/Flood Mode With An M18 Redlithium XC 5.0
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$115.71 (Each) |
$0.00 (Each) |
Carton/Reel |
$115.71 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$115.71 (1 Each) |
$0.00 (1 Each) |
|
Battery Size |
Battery Packs |
Battery Packs |
Material |
Plastic |
Plastic |
|
Description |
M18 SEARCH LIGHT |
M18 SEARCH LIGHT KIT |
extra long description |
MILW 2354-20 Search Light |
MILW 2354-21 Search Light Kit |
Features |
M18™ Search Light |
M18 Search Light Kit |
Long Description |
Spot further, flood brighter. The new M18 search light gives users versatility, performance, and durability all in one light. Its pivoting head provides 1250 lm and over 700 Yd. of beam distance to spot objects and areas at a far distance. The search light has 4 output modes: spot mode, flood mode, spot/flood mode, and strobe mode, which allow the user to spot from a far or flood an area up close. The M18 search light can run for up to 4 hours on flood mode and spot/flood mode with an M18 REDLITHIUM XC 5.0 |
Spot further, flood brighter. The new M18 search light gives users versatility, performance, and durability all in one light. Its pivoting head provides 1250 lm and over 700 Yd. of beam distance to spot objects and areas at a far distance. The search light has 4 output modes: spot mode, flood mode, spot/flood mode, and strobe mode, which allow the user to spot from a far or flood an area up close. The M18 search light can run for up to 4 hours on flood mode and spot/flood mode with an M18 REDLITHIUM XC 5.0 |
Product Type |
Search Light |
Search Light Kit |
Short Description |
Search Light |
Search Light Kit |
|
Battery Voltage |
18 |
18 |
Belt Clip |
No |
No |
bulb type |
LED |
LED |
Water Resistant |
Yes |
Yes |
|
Brand |
milwaukee |
Milwaukee® |
Manufacturers Part Number |
2354-20 |
2354-21 |
|
Category Description |
FLASHLIGHTS AND BATTERIES |
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
Call nearest store for Item Price
|