Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Hoffman |
Catalog Number |
24246SC |
ASE24X24X6NK |
Manufacturer Number |
24246 SC |
ASE24X24X6NK |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121324 - Electrical general purpose enclosure
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00782051233001 |
00783510435806 |
Weight per package |
37.87 (lbs/each) |
35 (lbs/each) |
Description |
24246SC Encl 24X24X6 SC N1 Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 27 Knockouts
|
ASE24X24X6NK 24X24X6 N1 PNTD SC NK
Screw-Cover Enclosure Type 1 No Knockouts, 24X24X6, Gray, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$166.62 (Each) |
$0.00 (Each) |
Carton/Reel |
$166.62 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$166.62 (1 Each) |
$0.00 (1 Each) |
|
Cover Type |
Screw Cover |
- |
Material |
Steel |
Steel |
|
Color |
ANSI 61 GRAY |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
- |
Powder Coated |
Style |
- |
Painted |
|
Depth |
- |
6 |
Overall Length |
24 in;610 mm |
- |
Size |
24.00 In Width X 6.00 In Depth X 24.00 In Height |
24.00x24.00x6.00 in |
Width |
- |
24 |
|
Description |
ENCL 24X24X6 SC N1 ENCL |
24X24X6 N1 PNTD SC NK |
extra long description |
B-LINE 24246 SC SC ENC W/ KO 24X24X |
NVENT HOF ASE24X24X6NK Pull Box 24. |
Features |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Long Description |
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 24 in Overall Length, 24 in Overall Height, 27 Knockouts |
Screw-Cover Enclosure Type 1 no Knockouts, 24x24x6, Gray, Steel |
Product Type |
Type 1 Screw Cover Enclosure |
Pull Box 24.00X24.00X6.00 |
Short Description |
Type 1 Screw On Enclosure, 24 x 6 x 24 in, Powder Coated, No KO |
- |
Special Features |
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws |
- |
|
Cable Entry |
Knockouts |
- |
dimensions |
6.0000 IN X 24.0000 IN X 24.0000 IN |
- |
Enclosure Type |
Nema 1 |
- |
Finish/Coating |
Painted |
- |
ip rating |
IP30 |
IP30 |
Knockouts |
Yes |
- |
Mounting Type |
Wall Mount |
- |
Number of Knockouts |
27 |
- |
Overall Height |
24 in;610 mm |
- |
Overall Width |
6 in;152 mm |
- |
Standards Met |
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard |
- |
|
|
Brand |
EATON B-LINE SERIES |
Nvent Hoffman |
Manufacturers Part Number |
24246 SC |
ASE24X24X6NK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Type 1 junction boxes |
Pull and Junction Boxes |
|
Application |
Wiring Boxes Junction and Pull Boxes |
Power Distribution |
nema rating |
1 |
- |
standard |
UL 50,CSA C22.2.,NEMA |
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
Call nearest store for Item Price
|