Item Comparison: 24GR4240D, 24GRLD438F1UNVL8

Item

24GR4240D - 2X4 Led Lensed Troffer 40K 4200LM - Metalux

24GR4240D
2X4 Led Lensed Troffer 40K 4200LM

$144.64 Each

$144.64 (1 Each)

QTY:
Each
Add
24GRLD438F1UNVL8 - 24grld438f1unvl835cd1u - Metalux Commercial

24GRLD438F1UNVL8
24grld438f1unvl835cd1u

$176.99 Each

$176.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 23 0
Vendor Metalux Metalux Commercial
Catalog Number 24GR4240D 24GRLD438F1UNVL8
Manufacturer Number 24GR4240D 24GR-LD4-38-F1-UNV-L835-CD1-U
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111534 - Lensed troffer 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083755370 00080083724178
Weight per package 27.1 (lbs/each) 27.37 (lbs/each)
Description 24GR4240D 2X4 Led Lensed Troffer 40K 4200LM
Lensed Led Troffer, 277 V Ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 H Average Life, Dimmable, 4200 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
24GRLD438F1UNVL8 24grld438f1unvl835cd1u
Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Driver
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $144.64 (Each) $176.99 (Each)
Carton/Reel $144.64 (1 Each) $176.99 (1 Each)
Standard Packaging/Reel $144.64 (1 Each) $176.99 (1 Each)
amperage rating 0.108 at 277V 127m
Ballast Type N/A -
Current Rating 0.108 A @ 277 V -
Lamp Type LED INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Material Cold Rolled Steel -
Number of Lamps 1 -
Voltage Rating 277 V ac 120/277 VAC
Wattage - 35 mm
Color Rendering Index 80 -
color temperature 4000 K -
Finish Iron Phosphate -
Style (blank) -
Height 3-1/4 in;83 mm 3.5 in
Length 47-15/16 in;1218 mm 48.5 in
Width 23-3/4 in;603 mm 24 in
Description 2X4 LED LENSED TROFFER 40K 4200LM 24GRLD438F1UNVL835CD1U
extra long description CLS 24GR4240D 24 A LENS LED TR 4200 -
Features GR is a recessed lensed LED troffer series which offers a high quality luminaire dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The GR is compatible with all of today’s popular ceiling systems and is available with a number of shielding options and accessories for application versatility.The GR series features efficiency, quality and performance. The series is an excellent choice for commercial office spaces, schools, hospitals -
Long Description Lensed LED Troffer, 277 V ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 h Average Life, Dimmable, 4200 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb LED Recessed Troffer, 2 x 4, 3800 Lumen, 3500K, 0 to 10V Driver
Product Type 24 A Lens Led TR 4200 Lum 40K 0-10V Dimm GR Led Trof, 2 X 4, 3800 LM, 35K, 0-10V
Short Description Lensed LED Troffer, 277 VAC, 30 W -
Special Features Designed with Solid State Lighting and Electronic Driver Technology for Optimal Performance and Energy Efficiency Available in 2' x 4', 2' x 2' and 1' x 4'
average life >60000 h -
Brightness (Lumens) 4200 lm -
dimmable Yes -
includes Solid State Lighting;Electronic Driver -
package quantity 28 PL -
Standards Met ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium -
Total Wattage 30 W -
Brand METALUX METALUX COMMERCIAL
Manufacturers Part Number 24GR4240D 24GR-LD4-38-F1-UNV-L835-CD1-U
sub brand - GRLED Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Recessed Static Recessed Static
Weight 20 lb -
Application Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas lighting
Mounting Surface Mount Recessed
standard UL Recognized;cUL Listed;RoHS Compliant;DLC Qualified UL/cUL Listed - Damp Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat