Item Comparison: 24GR4240D, 24GRLD448F1UNVL8

Item

24GR4240D - 2X4 Led Lensed Troffer 40K 4200LM - Metalux

24GR4240D
2X4 Led Lensed Troffer 40K 4200LM

$144.64 Each

$144.64 (1 Each)

QTY:
Each
Add
24GRLD448F1UNVL8 - 24grld448f1unvl840cd1u - Metalux Commercial

24GRLD448F1UNVL8
24grld448f1unvl840cd1u

$224.58 Each

$224.58 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 23 11
Vendor Metalux Metalux Commercial
Catalog Number 24GR4240D 24GRLD448F1UNVL8
Manufacturer Number 24GR4240D 24GR-LD4-48-F1-UNV-L840-CD1-U
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111534 - Lensed troffer 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083755370 00080083718498
Weight per package 27.1 (lbs/each) 27.37 (lbs/each)
Description 24GR4240D 2X4 Led Lensed Troffer 40K 4200LM
Lensed Led Troffer, 277 V Ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 H Average Life, Dimmable, 4200 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
24GRLD448F1UNVL8 24grld448f1unvl840cd1u
Grled Lensed Troffer, 120 to 277 V Ac, 175 Ma, 43 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $144.64 (Each) $224.58 (Each)
Carton/Reel $144.64 (1 Each) $224.58 (1 Each)
Standard Packaging/Reel $144.64 (1 Each) $224.58 (1 Each)
amperage rating 0.108 at 277V 175m A
Ballast Type N/A -
Current Rating 0.108 A @ 277 V 175 mA
Lamp Type LED INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Material Cold Rolled Steel Cold Rolled Steel
Number of Lamps 1 -
Voltage Rating 277 V ac 120 to 277 V ac
Wattage - 43 W
Color - White
Color Rendering Index 80 85
color temperature 4000 K 4000 K
Finish Iron Phosphate Frost
Style (blank) -
Height 3-1/4 in;83 mm 3-1/4 in;83 mm
Length 47-15/16 in;1218 mm 47-15/16 in;1218 mm
Width 23-3/4 in;603 mm 23-3/4 in;603 mm
Description 2X4 LED LENSED TROFFER 40K 4200LM 24GRLD448F1UNVL840CD1U
extra long description CLS 24GR4240D 24 A LENS LED TR 4200 ETNCL-CAN 24GR-LD4-48-F1-UNV-L840-C
Features GR is a recessed lensed LED troffer series which offers a high quality luminaire dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The GR is compatible with all of today’s popular ceiling systems and is available with a number of shielding options and accessories for application versatility.The GR series features efficiency, quality and performance. The series is an excellent choice for commercial office spaces, schools, hospitals The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commerci
Long Description Lensed LED Troffer, 277 V ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 h Average Life, Dimmable, 4200 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb GRLED Lensed Troffer, 120 to 277 V ac, 175 mA, 43 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 h Average Life, Dimmable, 4800 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb
Product Type 24 A Lens Led TR 4200 Lum 40K 0-10V Dimm GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V
Short Description Lensed LED Troffer, 277 VAC, 30 W GRLED Lensed Troffer, 120 to 277 VAC, 43 W
Special Features Designed with Solid State Lighting and Electronic Driver Technology for Optimal Performance and Energy Efficiency Spring-Loaded Hinged Door Assembly for Easy Access
average life >60000 h >60000 h
Brightness (Lumens) 4200 lm 4800 lm
dimmable Yes Yes
includes Solid State Lighting;Electronic Driver Plug-In Low Voltage Connector
package quantity 28 PL 28 PL
Standards Met ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC and DLC Premium Qualified
Total Wattage 30 W 43 W
Brand METALUX Eaton Lighting
Manufacturers Part Number 24GR4240D 24GRLD448F1UNVL840CD1U
sub brand - GRLED Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Recessed Static Recessed Static
Manufacturer Status - Inactive
Weight 20 lb 20 lb
Application Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas Lighting;Offices;Schools;Residential;Hospitals;Retail Merchandising Areas
Mounting Surface Mount Recessed
standard UL Recognized;cUL Listed;RoHS Compliant;DLC Qualified UL/cUL Listed - Damp Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat